Buy more than* S$200* and get FREE SHIPPING

O2 Sensor Socket Attachment

Outlet Corner (sq.)
9.5, 9.5
Caliber (phi mm)
19, 19
Weight (g)
90, 90
Overall Length (mm)
58, 58
Thickness (mm)
12, 12
Width (mm)
32, 32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD501-A 10964676 14.99 SGD
In stock
ADD TO CART

Related Products