Buy more than* S$200* and get FREE SHIPPING

Aluminum Adhesive Roll Weight 5kg

4.00 (3)
Tape Type
Black butyl rubber
Material
Lead
...see all>
Product Options
ADD TO CART
Width (mm) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5g/16x10, 10g/16x18 5/10g increments 3.8 1Box(5kg) 1 5g/10g 10978536 99.99 SGD
Shipped after 2018-01-22
16x18 10g increments 4 1Box(5kg) 1 10g 10978545 99.99 SGD
Shipped after 2018-01-22
20x30 10g increments 4 1Box(5kg) 1 20g 10978554 99.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Balance adjustment of aluminum wheels
2
From Japan
On 2017-03-28 16:14:26
The weight itself is too hard to use. Once deformed, it takes a while to work because it is difficult to return.
This review is about item#10978536.
Balance adjustment of aluminum wheels
5
From Japan
On 2014-11-21 22:03:40
Until now, we used products in increments of 5 g, but this time I use it with 10 g increments without any discomfort.
This review is about item#10978545.
To balance
5
From Japan
On 2014-03-26 10:03:43
It is good because it can be used without waste with roll type. In the past, using the board, using 4 to 6 to replace 4 pieces, the remainder came out and it became uselessly used this time as a roll type and it seems to be useless without waste.
This review is about item#10978536.

Related Products