Buy more than* S$200* and get FREE SHIPPING

Vacuum Pick-Up Tool

1.00 (1)
Material (Pat)
Natural rubber
Pat Diameter (mm)
S SIZE / 2, SIZE / 20 M, L SIZE / 7
Absorption Capacity (g)
S SIZE / 2, SIZE / 20 M, L SIZE / 70
Heat-Resistant Temperature (deg C)
(Pat), 70
Weight (g)
5
Material (Body)
PP
TRUSCO Part Number
166-0306
Accessories
3 TYPE (S M L) PAT
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-830 11064733 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I planned to use it as an aid for substrate soldering work (but it does not become usable.)
1
From Japan
On 2012-05-07 16:13:23
It's compact and easy to handle, but its adsorption capacity is quite weak. Even with a pad made of natural rubber or a small electronic part, the holding time is only 3 to 5 seconds. Even if it is inexpensive, I want a holding capacity a little more.
This review is about item#11064733.

Related Products