Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Length L(mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
345 M12x1 pieces hex nut 1PC 1 M12x345 10978904 2.99 SGD
In stock
315 M12x1 pieces hex nut 1PC 1 M12x315 10978886 2.99 SGD
In stock
480 M12x1 pieces hex nut 1PC 1 M12x480 10978983 3.99 SGD
In stock
435 M12x1 pieces hex nut 1PC 1 M12x435 10978965 2.99 SGD
Shipped after 2018-05-07
420 M12x1 pieces hex nut 1PC 1 M12x420 10978956 2.99 SGD
Shipped after 2018-05-07
375 M12x1 pieces hex nut 1PC 1 M12x375 10978922 2.99 SGD
In stock
600 M12x1 pieces hex nut 1PC 1 M12x600 10979026 4.99 SGD
In stock
405 M12x1 pieces hex nut 1PC 1 M12x405 10978947 3.99 SGD
In stock
540 M12x1 pieces hex nut 1PC 1 M12x540 10979001 3.99 SGD
In stock
390 M12x1 hex nut pieces 1PC 1 M12x390 10978931 3.99 SGD
In stock
570 M12x1 hex nut pieces 1PC 1 M12x570 10979017 4.99 SGD
Shipped after 2018-05-07
285 M12x1 hex nut pieces 1PC 1 M12x285 10978861 1.99 SGD
In stock
360 M12x1 hex nut pieces 1PC 1 M12x360 10978913 2.99 SGD
In stock
450 M12x1 hex nut pieces 1PC 1 M12x450 10978974 3.99 SGD
In stock
510 M12x1 pieces hex nut 1PC 1 M12x510 10978992 3.99 SGD
Shipped after 2018-05-07
110 Hexagon-nut M12x1 piece 1PC 1 M12x110 10978746 0.99 SGD
In stock
125 Hexagonal Nut M12x1 1PC 1 M12x125 10978755 0.99 SGD
In stock
140 Hexagon-nut M12x1 piece 1PC 1 M12x140 10978764 0.99 SGD
In stock
150 Hexagonal Nut M12x1 1PC 1 M12x150 10978773 0.99 SGD
In stock
165 Hexagonal Nut M12x1 1PC 1 M12x165 10978782 1.99 SGD
In stock
180 Hexagonal Nut M12x1 1PC 1 M12x180 10978791 1.99 SGD
In stock
195 Hexagonal Nut M12x1 1PC 1 M12x195 10978807 1.99 SGD
In stock
210 Hexagonal Nut M12x1 1PC 1 M12x210 10978816 1.99 SGD
In stock
225 Hexagonal Nut M12x1 1PC 1 M12x225 10978825 1.99 SGD
In stock
240 Hexagonal Nut M12x1 1PC 1 M12x240 10978834 1.99 SGD
In stock
255 Hexagonal Nut M12x1 1PC 1 M12x255 10978843 1.99 SGD
In stock
270 Hexagon-nut M12x1 piece 1PC 1 M12x270 10978852 1.99 SGD
In stock
300 Hexagonal Nut M12x1 1PC 1 M12x300 10978877 1.99 SGD
In stock
330 Hexagonal Nut M12x1 1PC 1 M12x330 10978895 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
Fixation of wood
4
From Japan
On 2018-03-29 07:50:58
To prevent the nut from coming off, a transparent tape is wrapped around the threaded part, but it is very difficult to pick up, I want you to devise it so that it is easy to recognize with a colored tape and easy to take.
This review is about item#10978816.
Wooden building
5
From Japan
On 2018-01-16 19:50:42
Because cost performance is good, I want to order next time as well.
This review is about item#10978834.
Assembling playground equipment
5
From Japan
On 2017-08-27 09:13:11
I was surprised that it was individually packaged individually. Since various lengths are available from the home center, I would like to purchase again.
This review is about item#10978782.
Wood reinforcement etc.
5
From Japan
On 2017-04-18 06:04:41
Because it is inexpensive, I can easily use it and I hope to continue using it in the future.
This review is about item#10978843.
For the expansion of storage etc. around the house
5
From Japan
On 2017-02-17 18:03:47
Various lengths are available at low cost for fixing pillars of 90 mm □ and 2 × 4 wood, and when used in conjunction with the K standard hardware, you can enjoy a sturdy DIY even for amateurs. Now it is stocking multiple lengths beforehand and it is useful for chopped processing.
This review is about item#10978773.
Used to fix 2 x 4 material
4
From Japan
On 2017-02-14 08:13:58
Because it is rich in variety and inexpensive, it can be easily used. Although it was a very small part, there were scratches on the screw threads, and some things needed a little force when rotating the nut. There is no trouble in tightening the material.
This review is about item#10978746.
To fix two battles of bone basket
5
From Japan
On 2017-01-07 13:10:41
Because the joist was 100 mm, I order 110 mm, but because the drill hole delicately yoga, I should have bought 10 mm more room
This review is about item#10978746.
Used in battleship bolt and set
5
From Japan
On 2016-11-19 01:35:42
There is nothing complicated with enough rigidity. It is convenient to buy one by one.
This review is about item#10978746.
Fastening of BB removal tool
3
From Japan
On 2016-10-14 17:06:14
I purchased to fix the bottom bracket removal tool of the bicycle. Although there is no propriety of the goods themselves, it was saved because they could purchase from one pair.
This review is about item#10978764.
Construction work
5
From Japan
On 2016-06-19 18:27:30
There is no problem at all.
This review is about item#10978755.

Related Products