Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length L(mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
435 M12x2 pieces hex nut 1PC 1 M12x435 10979157 3.99 SGD
Shipped after 2018-06-25
375 M12x2 pieces hex nut 1PC 1 M12x375 10979114 3.99 SGD
Shipped after 2018-06-22
800 M16x2 pieces hex nut 1PC 1 M16x800 10979272 11.99 SGD
Shipped after 2018-06-22
570 M12x2 pieces hex nut 1PC 1 M12x570 10979202 4.99 SGD
Shipped after 2018-06-25
700 M16x2 pieces hex nut 1PC 1 M16x700 10979263 9.99 SGD
In stock
405 M12x2 pieces hex nut 1PC 1 M12x405 10979132 2.99 SGD
In stock
330 M12x2 pieces hex nut 1PC 1 M12x330 10979087 2.99 SGD
In stock
510 M12x2 pieces hex nut 1PC 1 M12x510 10979184 3.99 SGD
In stock
480 M12x2 pieces hex nut 1PC 1 M12x480 10979175 4.99 SGD
Shipped after 2018-06-22
450 M12x2 pieces hex nut 1PC 1 M12x450 10979166 2.99 SGD
In stock
360 M12x2 pieces hex nut 1PC 1 M12x360 10979105 2.99 SGD
In stock
315 M12x2 pieces hex nut 1PC 1 M12x315 10979071 3.99 SGD
In stock
240 M12x2 pieces hex nut 1PC 1 M12x240 10979044 1.99 SGD
In stock
300 M16x2 pieces hex nut 1PC 1 M16x300 10979227 5.99 SGD
In stock
345 M12x2 pieces hex nut 1PC 1 M12x345 10979096 2.99 SGD
In stock
390 M12x2 pieces hex nut 1PC 1 M12x390 10979123 2.99 SGD
In stock
270 M12x2 pieces hex nut 1PC 1 M12x270 10979053 1.99 SGD
In stock
420 M12x2 pieces hex nut 1PC 1 M12x420 10979141 3.99 SGD
In stock
540 M12x2 pieces hex nut 1PC 1 M12x540 10979193 4.99 SGD
In stock
600 M16x2 hex nut pieces 1PC 1 M12x600 10979211 4.99 SGD
In stock
210 M12x2 hex nut pieces 1PC 1 M12x210 10979035 1.99 SGD
In stock
500 M16x2 hex nut pieces 1PC 1 M16x500 10979245 6.99 SGD
In stock
300 Hexagonal nut M12x2 1PC 1 M12x300 10979062 2.99 SGD
In stock
400 Hexagon-nut M16x2 piece 1PC 1 M16x400 10979236 6.99 SGD
In stock
600 Hexagon-nut M16x2 piece 1PC 1 M16x600 10979254 8.99 SGD
In stock
1000 Hexagonal nut M16x2 1PC 1 M16x1000 10979281 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Metal working
5
From Japan
On 2018-03-04 22:50:30
It can be applied to various processing, anyway it is inexpensive and good. Please enrich the lineup of more sizes.
This review is about item#10979254.
For slide hammer production
5
From Japan
On 2017-10-17 10:48:47
Bolts for construction should be cheap. I bought it to make a sliding hammer which is a maintenance tool. Well, since the monotaro brand slide hammer is sold cheaply, it may not be necessary to make your own.
This review is about item#10979105.
Holding bolt for general purpose hydraulic cylinder
5
From Japan
On 2014-02-02 18:08:52
There are two threads crushed with ordering M16 x 600 8 pieces but there is no problem if you use it corrected.
This review is about item#10979254.
Working vehicle axle
5
From Japan
On 2014-01-12 17:25:46
It fits perfectly with the axle of the work vehicle.
This review is about item#10979281.
Used to join hole-down EX-M and girder
4
From Japan
On 2013-04-14 08:02:14
Although there was no problem with most items, there was a case that the nut did not turn by hand at the position of about 30 mm from the tip of the threaded portion, but abnormality was not examined on the screw in the appearance. As it is imagined, is not the plating layer concentrating on the protrusion (burr at rolling)? Is it?
This review is about item#10979245.
DIY
1
From Japan
On 2011-05-17 20:26:31
The thread was crushed in the middle. Returns are also troublesome and I managed to use it because I corrected for myself, but it is obviously a defective item. It is not easy to obtain this standard easily and it is inexpensive to overwhelm others, but is it that I am bad with it? Or should we recognize what Osaka people make like this? This time we attach it to ourselves, but it also concerns the reliability of your company selling, so we want to ask strict precautions for manufacturers.
This review is about item#10979281.

Related Products