Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(50pc) 1 W9.0 x80 62748805 129.99 SGD
Shipped after 2018-06-29
1box(100pc) 1 W6.0 x54 62748796 139.99 SGD
In stock
1PC 1 W4.5 x 40 10979622 0.99 SGD
In stock
1PC 1 W6.0x54 10979631 1.99 SGD
In stock
1PC 1 W9.0x80 10979647 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
w Hat bolt etc.
5
From Japan
On 2018-06-07 07:38:41
The price is cheap, it will deliver, no need to arrange the numbers in the warehouse it's the best.
This review is about item#10979622.
Assemble the square material
1
From Japan
On 2018-03-16 17:21:39
Cheap is attractive, but the washers are all bent, we corrected them one by one and used it. Individual wrapping of nylon bags is not necessary, I want the essential things to be neat.
This review is about item#10979622.
A weight
4
From Japan
On 2017-12-11 21:57:22
Although it is polite packaging, it is a bit bothersome to open the bag one by one, but to put it out. Is it because it is one selling so can not be helped? The price is very satisfying. I would like to use it next time as well.
This review is about item#10979622.
Shelf production
5
From Japan
On 2014-08-12 20:34:27
Even if you tighten it again and again, the screw groove was solid and stable.
This review is about item#10979622.
Used for joining bundled stone with pecker and pillar
5
From Japan
On 2012-03-11 22:23:49
It is satisfying both strength and texture when used. Although it is not the number that can understand the price difference, it is recommended for mass use.
This review is about item#10979622.
Bolt washer.
5
From Japan
On 2012-02-13 23:47:32
Even the same thing is cheaper than HC. I am happy that it will be even more affordable with a set of 100 cards.
This review is about item#10979622.
For pull bolt joint test
5
From Japan
On 2012-02-10 17:23:41
It was small and solidly beveled, so it was safe to use. In the destructive test, it showed deformability and behavior as expected.
This review is about item#10979622.
Lumber chasing big wrap
5
From Japan
On 2012-01-11 19:09:25
It was tightened without problem for the prescribed tightening pressure and it was used in combination with a spring-loaded square washer.
This review is about item#10979622.

Related Products