Buy more than* S$200* and get FREE SHIPPING

Motorized Engraving Machine, Engraver

3.00 (1)
Stroke Number(spm)
6000/7200
Cord Length (mm)
1550
Main Part Dimension (mm)
155
Power Consumption (W)
7
Power (V)
100(50/60Hz)
Weight (g)
300
Accessories
Characters (capital letters) / numeric template
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 290 10979692 63.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stamp of jig
3
From Japan
On 2017-01-12 18:09:27
I have never used another model, but I could mark it without problems. The price was reasonable and good.
This review is about item#10979692.