NoteBuy more than* S$200* and get FREE SHIPPING

Water Filter, Pot Series Cleansui CP005

Filter Material Type
Hollow paper membrane (polyethylene), ceramic, activated carbon
Water Purification Capability
[Remove substances] musty odor (2-MIB), soluble lead, total trihalomethanes, free residual chlorine, turbidity, pesticides (CAT), tetrachlorethylene, trichlorethylene, 1,1,1 - trichloroethane, iron (particulate), aluminum (neutral)
Body Dimensions (Width x Depth x Height) (mm)
217x108x282
Replacement
(Number of months in the case of the use 2L a day) three months
Tank Capacity (L)
Total capacity / 1.35L, water purification unit capacity / 1.1L
Weight (g)
(1760 at full capacity) 690
Material
Body / ABS resin AS resin
Compatible
CPC5
Accessories
Cartridge CPC5
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP005-NW 10979735 -
Discontinued
[x]