Buy more than* S$200* and get FREE SHIPPING

Multifunctional Soldering Iron, VersaPoint

4.45 (11)
Cool Time
(Fire protection equipment), 17 minutes 15 minutes (soldering tool)
Heating Time
About 25 seconds
Gas Consumption (g/h)
12 (heat input)
Opreration Time (minutes)
(Flame adjustment lever lowest setting) about 90 (once filled) (flame adjustment lever highest setting) about 45 (once filled)
Heat Output
(Open fire) 1200deg C, (hot air) 680deg C, (tool) 550deg C
Gas Filling Amount (mL)
17ml/9g
Soldering Iron (suitable to W)
About 20 - 100
Gas Type
Butane gas purification
Weight (g)
135 (body only)
Accessories
Knife, wide flame head, solder, solder sponge, sponge container, heat tool for container cut storage case, soldering tool tip (body has been attached), deflector, cutting knife, hot air tip tool, form, wrench (7mm 8mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 2000 10979701 84.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Used as a heat cutter
5
From Japan
On 2016-10-05 21:51:30
Although it is used for cutting as a tip treatment of nylon rope, since it is not necessary to heat every one, it is very convenient and the work is easy. Although it is not used for soldering yet, it can be expected to be useful in cordless.
This review is about item#10979701.
For brazing and processing of silver products
5
From Japan
On 2016-07-04 21:21:37
How can I purchase a part by missing or lost attached parts?
This review is about item#10979701.
Brazing of silver products
4
From Japan
On 2016-06-20 17:57:42
The ease of holding is outstanding, it is quite usable to use the thermal power adjustment attached parts. Worried about whether the gas leaks afterwards?
This review is about item#10979701.
By car DIY maintenance
5
From Japan
On 2016-04-25 17:45:10
I was attracted to cordless function and bought it. In that respect it is very useful. However, since it is a burner flatly, it can not be rolled inside the car. Do you need a metal tray? As a soldering iron, it is active in a narrow car. It can also be used as a stretchable tube as a torch, but it can not be exchanged if the tip does not cool down. There is no use just for this. Then it is the strongest if there are two if you do ♪
This review is about item#10979701.
Soldering!
2
From Japan
On 2016-01-12 20:27:55
The fire is not in the middle. (Is gas out of bad?) But this guy can not fire. Once you can ignite (with child lock), the feeling of use is pretty good. I have enough fire power. If the fire gets smoother, it is star 5, but this product is also disappointing, but I made it to ☆ ☆ 2.
This review is about item#10979701.
Outdoor soldering operation
5
From Japan
On 2014-03-23 17:57:15
I tried using gas filled with a cassette stroke gas. However, because it is butane, gas is leaked when it is refilled indoors and filled with a lot, so it is difficult to smell indoors. Also, ignition control lever is a little worried about durability. As it is touched, it becomes usable in several tens of seconds after ignition, so workability is good.
This review is about item#10979701.
Soldering outdoors, Treatment of heat shrinkable tube
4
From Japan
On 2014-01-22 16:20:54
It is extremely helpful to warm up immediately and use it immediately. Although the storage case may have a large number of tip replacement parts, it is considerably large, but if it is this size, in addition to the storage parts, it would be appreciated if you could arrange so that a small amount of gas cylinder can be stored.
This review is about item#10979701.
Repairing and manufacturing electric parts
5
From Japan
On 2013-05-22 15:44:19
It is very convenient without choosing the place of use in gas formula. I also had an electric type, but I wanted this.
This review is about item#10979701.
Soldering of electrical components in motorcycles etc.
4
From Japan
On 2012-04-30 12:34:27
Things were good. It can be used immediately ((say about 10 seconds)). I feel like cold is also fast? I think that it is the perfect product for those who can not take power or who always use the extension cord. I feel that I do not use accessories other than the main body much. I was wondering if it could be used as soon as it arrived, but we need to prepare (butane) gas separately. Product explanation "Please prepare a separate gas. I have wanted a word of "I'm not filled with gas."
This review is about item#10979701.
I want to use it for everything that can be done with this tool
5
From Japan
On 2011-11-29 02:05:54
It is safe with a child lock attached. It warms up soon and it becomes usable. It is small but sponge and also solder is attached. As a soldering iron, it seems that it can take on a certain heat capacity, and it also melts the larger solder area.
This review is about item#10979701.