Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Clamp Meter

5.00 (1)
Conductor Size (mm)
10x21
Clamp Diameter (phi mm)
23
Display Digit
1999
Frequency Characteristics
40 to 400Hz(ACA),40 to 500Hz(ACV)
DC Voltage (V)
2/20/200/500
Resistance (omega)
2k/20k/200k/2000k
AC Voltage (V)
2/20/200/500
Dimensions (Height H x Width W x Depth D) (mm)
179x56x26.5
Withstand Voltage
2000VAC
Weight (g)
140
Type
Clamp Meters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCM-22AD 03358756 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of direct current
5
From Japan
On 2017-11-17 16:08:31
Apart from the high price, the material of the main body is plastic and the feeling of moving the clamps is also cheap, but it is stable, so there is no problem. It is good that it is compact and lightweight.
This review is about item#3358756.

Related Products