Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Clamp Meter

Purpose
Exclusive for alternating current
Range Up /Down
55 - 65A
Clamp Diameter (phi mm)
25
Indicator
6000 counts LCD
Measuring Range
Range 60.00-A:0-7 Range-200 A:7 300.0 Auto range: 200-300
Alternating Current (A)
60/300
Sample Rate
2
Battery life (hours)
80 (at the time of back light off)
Operating Humidity Range
less than 5?31deg C:80%RH, decreases rectilinear toward 31?40deg C:80?50%RH (There is no dew condensation)
Range
60.00A/300.0A/ AUTO-RANGING
Auto Power-off
POWER-UP AFTER About 30 MINUTES OFF
Display
Data hold: :HOLD view Display when battery life (about 2.5 V or less)
Measurement Method
Clamp system
Dimensions (Height H x Width W x Depth D) (mm)
145x54x28
Withstand Voltage
Between core metal section | substance wrapping: AC3.7kV (50/60Hz) 1 minutes
Operating Temperature Range (deg C)
5 - 40
Weight (g)
About 120
Type
Clamp meter
TRUSCO Part Number
284-8465
Specification
Data hold, auto power-off function, full-auto range
Accessories
Carrying pouch, batteries, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCL10 06909366 -
Discontinued
[x]
ADD TO CART

Related Products