Buy more than* S$200* and get FREE SHIPPING

Architectural Butyl Rubber Waterproof Single-Sided Tape,Wf415R

4.00 (1)
Adhesive Force (N/25mm)
17.3
Adhesive
Butyl rubber adhesive on one side
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
Polyethylene non-woven fabric
Tape Width (mm)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 66385 09992351 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hole repair of metal material
4
From Japan
On 2014-09-23 15:03:32
The part of butyl sticks well and it is very nice. It seems halfway when the material on the surface can be seen
This review is about item#09992351.

Related Products