Buy more than* S$200* and get FREE SHIPPING

Taping Tape C Type Non-Elastic

4.00 (3)
Purpose
Fixed tape widely used for first aid treatment, prevention of sports injuries, and preventing recurrence
Color
White
...see all
Product Options
ADD TO CART
TRUSCO Part Number Dimensions {Width W (mm) x Length l (m)} Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions {Width W (mm) x Length l (m)} Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420-7432 50x12 Ankle, elbow-Knee - 1Roll 1 C50F 32127392 9.16 SGD
In stock
- 12x12 For fingers For fixation (non-elastic) 1Pack(2Roll) 1 C12F 32127356 4.90 SGD
In stock
420-7408 19x12 For fingers and wrists For fixation (non-elastic) 1Pack(2Roll) 1 C19F 32127365 7.44 SGD
In stock
420-7416 25x12 For fingers and wrists For fixation (non-elastic) 1Roll 1 C25F 32127374 4.64 SGD
In stock
420-7424 38x12 For the ankle / elbow / knee For fixation (non-elastic) 1Roll 1 C38F 32127383 7.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is rolling around the folding machine parts.
3
From Japan
On 2017-05-23 10:39:31
I'd like more types of sizes to be increased. I want you to raise the adhesion a little more.
This review is about item#32127392.
Preventing injuries
4
From Japan
On 2016-11-21 10:14:59
Since it is possible to cut the tape by hand instead of scissors, it is convenient to fix it quickly. I always use this because it's hard enough to feel secure after fixing it.
This review is about item#32127392.
As a stationary item of the first aid kit
5
From Japan
On 2015-08-07 15:02:18
Although it is used for emergency measures such as fixation of a joint in trouble while working, it firmly sticks and fixes it. It is recommended at easy price.
This review is about item#32127356.

Related Products