Buy more than* S$200* and get FREE SHIPPING

Drivers Gloves, "SPARKS"

3.60 (10)
Purpose
Civil engineering, architecture, four-wheel motorcycle maintenance, warehouse operations, transportation
Thickness (cm)
0.7
Material (palmar)
Artificial leather
Material (backs)
Polyester polyurethane
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356-2522 19 8 23 M Black 1Pair 1 2969 10982167 18.99 SGD
Shipped after 2018-01-22
356-2514 20 8.5 23.5 L Black 1Pair 1 2969 10982176 19.99 SGD
Shipped after 2018-01-22
- 19 8 23 M Yellow 1Pair 1 2969 10982185 18.99 SGD
Shipped after 2018-01-22
- 20 8.5 23.5 L Yellow 1Pair 1 2969 10982194 18.99 SGD
Shipped after 2018-01-22
356-2549 19 8 23 M Red 1Pair 1 2969 10982203 19.99 SGD
Shipped after 2018-01-22
356-2531 20 8.5 23.5 L Red 1Pair 1 2969 10982212 19.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products