Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanic Gloves, PU Dr.

4.55 (11)
Purpose
Wiring and electrical work . Plumbing, civil engineering work. Machine operator. Construction and civil engineering work.
Thickness (cm)
0.7
Material (palmar)
Polyurethane (synthetic leather)
Material (backs)
Polyester
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 20.5 S Gray 1Pair 1 2970 10982264 59.99 SGD
Shipped after 2018-06-27
19 8.5 21.5 M Gray 1Pair 1 2970 10982273 14.99 SGD
In stock
18 8 20.5 S Black 1Pair 1 2970 10982221 14.99 SGD
In stock
19 8.5 21.5 M Black 1Pair 1 2970 10982237 14.99 SGD
In stock
20 8.8 22.5 L Black 1Pair 1 2970 10982246 14.99 SGD
In stock
21 9.2 23.5 LL Black 1Pair 1 2970 10982255 14.99 SGD
In stock
20 8.8 22.5 L Gray 1Pair 1 2970 10982282 14.99 SGD
In stock
21 9.2 23.5 LL Gray 1Pair 1 2970 10982291 14.99 SGD
In stock
18 8 20.5 S Yellow 1Pair 1 2970 10982307 14.99 SGD
Shipped after 2018-06-27
19 8.5 21.5 M Yellow 1Pair 1 2970 10982316 14.99 SGD
In stock
20 8.8 22.5 L Yellow 1Pair 1 2970 10982325 14.99 SGD
In stock
21 9.2 23.5 LL Yellow 1Pair 1 2970 10982334 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
I might have discovered the secret of long lasting
5
From Japan
On 2017-04-10 11:54:46
If you calibrate the silicone sealant (not metamorphic) coking at the time of new goods, life expectancy seems to increase significantly. I normally use it for about 3 months but my fingertips can be broken, but I used about 10 months ago. Besides the fingertip, it reached the end of life. The only difference is that you straightened the sealant several times with gloves directly. Other PU gloves may be similar.
This review is about item#10982334.
Carrying loads.
5
From Japan
On 2017-02-06 08:01:37
Stuffiness is alleviated, there is fit and it is easy to fix with velcro tape.
This review is about item#10982255.
Car maintenance
4
From Japan
On 2016-04-08 21:08:17
It is an impression that I was using about two weeks. It is easier to use than I thought, and it feels strong for oil too. My only thumb is short. I am planning to have my bride stuff up, but other lengths are good, so I think I will try L size next time.
This review is about item#10982255.
Weak electric construction
4
From Japan
On 2014-11-13 07:02:39
I like it very much. I use it a little thin PU master of the company. Although it is durable for thin, there are variations in sewing and there are things that get rid of seams at once.
This review is about item#10982246.
Equipment maintenance
4
From Japan
On 2014-05-12 15:29:39
I like it because it has good texture and high durability. However, the length is perfect at LL, but there is too much width and the foot feeling is one more. I want you to shape it a little more slimmer.
This review is about item#10982334.
Tire change, work etc.
5
From Japan
On 2014-02-09 16:28:30
I always use this glove. I am able to wash hands and feel good is also good. I'm happy if the price is a little cheaper. Also, if there is a bulk buying discount etc., I will purchase it collectively.
This review is about item#10982273.
Do-it-yourself
4
From Japan
On 2013-09-17 10:06:04
Middle finger length (cm): It is 8.8, but us middle finger length 8 cm, it is rather cramped. Next time I will buy LL. Material etc. The feeling of use is good.
This review is about item#10982246.
Electrical construction
4
From Japan
On 2013-07-15 06:25:25
I bought an L size but the size was smaller than I expected. I would like to purchase LL size from next time
This review is about item#10982246.
Equipment maintenance
5
From Japan
On 2013-07-02 18:02:59
It lasts about twice as long as PU master of the same manufacturer. Although it is slightly thick, it is not bothersome as it is soft.
This review is about item#10982334.
Hardware installation
5
From Japan
On 2013-04-09 16:51:38
It is suitable for detailed work and it seems quite durable
This review is about item#10982237.

Related Products