Buy more than* S$200* and get FREE SHIPPING

Gloves, "Techno Top"

4.11 (9)
Purpose
For detailed operations in machine industry and car mechanic. For light electrical work. For transportation, logistics and sorting!
Thickness (cm)
0.15
Materials (sliding resistant)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Material (backs) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (backs) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester 22.5 7.8 24 LL Black 1Pair 1 #2983 58109685 5.15 SGD
Shipped after 2017-12-25
Polyester 22.5 7.8 24 LL Gray 1Pair 1 #2983 58109712 5.49 SGD
Shipped after 2017-12-22
Polyester 20.5 7.6 22 M Black 1Pair 1 #2983 58109667 4.54 SGD
Shipped after 2017-12-22
Polyester 21.5 7.9 23 L Black 1Pair 1 #2983 58109676 5.49 SGD
Shipped after 2017-12-18
Polyester 21.5 7.9 23 L Gray 1Pair 1 #2983 58109703 5.06 SGD
Shipped after 2017-12-22
Polyester 20.5 7.6 22 M Gray 1Pair 1 #2983 58109694 4.60 SGD
Shipped after 2017-12-22
Nitrile rubber 20 7.4 21 S Black 1Pack(3Pair) 1 2987 10982343 12.63 SGD
Shipped after 2017-12-18
Nitrile rubber 20.5 7.6 22 M Black 1Pack(3Pair) 1 2987 10982352 14.16 SGD
Shipped after 2017-12-18
Nitrile rubber 21.5 7.9 23 L Black 1Pack(3Pair) 1 2987 10982361 12.52 SGD
Shipped after 2017-12-18
Nitrile rubber 22.5 8.1 24 LL Black 1Pack(3Pair) 1 2987 10982377 13.42 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
When assembling woodwork
2
From Japan
On 2017-08-02 11:57:13
When the thread which is the weave of the cuff is rubbed against the anti-slip rubber of the palm part, it comes out and becomes an obstacle to work.
This review is about item#10982352.
Disassembly work
4
From Japan
On 2015-05-03 16:58:02
3 Shuzo is good deals. I work four to five hours every day, I have two weeks. While using it, rubber at the fingertips and joints cracks. Personally, I think that it is a commodity commensurate with the price.
This review is about item#10982361.
Automobile sheet metal maintenance
5
From Japan
On 2014-04-23 14:03:23
Easy to use but a little hard feeling
This review is about item#10982343.
Car maintenance
5
From Japan
On 2014-02-03 09:49:41
Durability is really good. 3 It is possible to use it for two years if you can afford it. There is no peeling of the grip part, cloth never breaks, rubber does not stretch. If you compare products in the same price range the fit is also good for the difference. I am satisfied very much if I can use only this price at this price!
This review is about item#10982352.
Loading and unloading etc.
4
From Japan
On 2013-05-31 21:56:31
Buy S size. I felt a little small at the beginning of use, but I have fitted inside. There is a feeling of spinning slightly from other gloves, but normal work has no problem.
This review is about item#10982343.
For maintenance work on site. At the office when carrying heavy cardboard.
5
From Japan
On 2012-01-25 10:48:06
It fits your hands and is easy to use. When carrying cardboard containing documents to be disposed of, we used glove hands and gloves with anti-slip before, but changed to here. Rubber is attached to the surface of the palm and fingertips, so the sense of stability is completely different. Because it is not thick like other products, fit is also good, easy to use. I am also thankful that there is M size.
This review is about item#10982352.
Mechanical repair
5
From Japan
On 2011-12-08 14:59:30
Grip power is just right. It is difficult to use even if it is caught too much. I have you patronize me.
This review is about item#10982361.
Car maintenance
2
From Japan
On 2011-05-03 09:18:18
Although it is durable in oil work, it is not suitable for fine disassembly work.
This review is about item#10982352.
Wood work
5
From Japan
On 2011-01-07 21:02:30
No complaints! I used M size. Although I tried variously, durability, fitting feeling is outstanding. I used L for a long time, but I knew there was M here, and when I tried to purchase it was better for me. If you get used to this you can not use any other.
This review is about item#10982352.

Related Products