Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Clean Powder Free Finger Cot, Chlorine Free, Sulfur Free, Anti Static

Overall Length (mm)
60, 60, 60
Performance
Uncharged, Uncharged
...see all>
Product Options
ADD TO CART
AS ONE Part Number Surface Resistance (ohm/sq) Thickness (mm) Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
AS ONE Part Number Surface Resistance (ohm/sq) Thickness (mm) Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- 1010-11, 1010-11, 1010-11 0.1, 0.1, 0.10 15, 15, 15 Roll type, Roll type, Roll type 1Bag(1000PC) 1 11049297 98.99 SGD
In stock
- 1010-11, 1010-11, 10<sup>10-11</sup> 0.1, 0.1, 0.1 16.5, 16.5, 16.5 Roll type, Roll type 1Bag(1000PC) 1 06611185 99.99 SGD
In stock
2-8151-01, 2-8151-01, 2-8151-01 1010-11, 1010-11, 10<sup>10-11</sup> 0.1, 0.1, 0.1 18, 18, 18 Roll type, Roll type, Roll type 1Bag(1000PC) 1 10981914 98.99 SGD
In stock
ADD TO CART

Related Products