Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 21 22.1 16 9 33.0 49 1PC 1 NB4-16 10984224 24.99 SGD
Shipped after 2018-04-25
- - 23 24.7 18 10 34.0 65 1PC 1 NB4-18 10984242 24.99 SGD
Shipped after 2018-04-25
2-0088 395-2568 26 29.1 22 11.5 35.5 90 1PC 1 NB4-22 10984285 26.99 SGD
Shipped after 2018-04-25
2-0088 395-2576 27 31.6 24 12 36.0 102 1PC 1 NB4-24 10984294 29.99 SGD
Shipped after 2018-04-23
2-0088 395-2584 29 35.1 27 15 39.0 130 1PC 1 NB4-27 10984303 29.99 SGD
Shipped after 2018-04-23
2-0088 395-2606 32.5 41.2 32 18 43.0 187 1PC 1 NB4-32 10984321 45.99 SGD
Shipped after 2018-04-25
- - 25 26.6 20 11 35.0 79 1PC 1 NB4-20 10984267 26.99 SGD
Shipped after 2018-04-25
2-0088 395-2525 21 19.5 14 8.5 31.5 42 1PC 1 NB4-14 10984206 24.99 SGD
Shipped after 2018-04-25
2-0088 395-2550 25 28.1 21 11.5 35.5 83 1PC 1 NB4-21 10984276 28.99 SGD
Shipped after 2018-04-25
- - 21 20.7 15 8.5 31.5 44 1PC 1 NB4-15 10984215 24.99 SGD
Shipped after 2018-04-25
2-0088 395-2533 21.5 23.3 17 10 34.0 54 1PC 1 NB4-17 10984233 24.99 SGD
Shipped after 2018-04-25
- - 21 14.4 10 5.5 28.5 33 1PC 1 NB4-10 10984163 24.99 SGD
Shipped after 2018-04-25
- - 21 15.7 11 6 29.0 36 1PC 1 NB4-11 10984172 25.99 SGD
Shipped after 2018-04-25
- - 21 17 12 7.5 30.5 37 1PC 1 NB4-12 10984181 24.99 SGD
Shipped after 2018-04-25
2-0088 395-2517 21 18.5 13 7.5 30.5 40 1PC 1 NB4-13 10984197 24.99 SGD
Shipped after 2018-04-25
2-0088 395-2592 31 38.6 30 17 42 163 1PC 1 NB4-30 10984312 36.99 SGD
Shipped after 2018-04-25
2-0088 395-2541 24 25.6 19 10.5 34.5 71 1PC 1 NB4-19 10984251 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wheel bolt desorption
5
From Japan
On 2014-03-11 14:26:24
It is used for attaching / detaching a special wheel bolt with a small hole diameter and deep. The outside diameter is thinner than the other wheel made exclusive products etc, and the thick part can be shortened by using the extension, so the risk of scratching the painted surface around the hole has been reduced.
This review is about item#10984233.
I am using it for maintenance of a car.
5
From Japan
On 2010-01-06 21:54:20
Bolts that are stuck and need to be turned with high torque inevitably have a very high chance of licking the corners of the bolts. At such time, KTC 's Nepros has a very good fit and can be used with confidence without licking. I definitely would like to recommend it to everyone.
This review is about item#10984251.

Related Products