Buy more than* S$200* and get FREE SHIPPING

9.5SQ Plug Wrench

5.00 (3)
Outlet Corner (sq.)
9.5
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Dimensions S2 (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Dimensions S2 (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 6 58 85 17 18 1PC 1 NB3-18SP 10984057 45.99 SGD
Shipped after 2018-04-25
18 8 51 55 - 13 1PC 1 NB3-13SP 10984023 45.99 SGD
Shipped after 2018-04-25
26.3 8 60 110 17 20.8 1PC 1 NB3-208SP 10984066 46.99 SGD
In stock
18.5 7 62 60 - 14 1PC 1 NB3-14SP 10984032 41.99 SGD
Shipped after 2018-04-25
20.7 6 60 75 17 16 1PC 1 NB3-16SP 10984041 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For car and motorcycle plug replacement
5
From Japan
On 2017-03-14 14:43:32
When ignition plug desorption, accidentally licking the screw hole of the head will be a serious thing, so purchase just a plug wrench thinking it is a good thing. Needless to say precision and comfort, it is a wonderful plug wrench that looks beautiful.
This review is about item#10984041.
Maintenance of the motorcycle
5
From Japan
On 2016-06-13 23:41:41
Used for plug replacement of VTR 1000 F. The VTR 1000 F passed through a narrow place in the middle of the cylinder head, and it is quite far behind, so I purchased this tool. As a result, replacing the plug of the VTR 1000 F was a victory.
This review is about item#10984057.
Subaru car replacement
5
From Japan
On 2015-08-31 19:16:22
The magnet holds the plug moderately and it feels nice! After all NEPROS is good I think that I want to gather little by little as the price is high.
This review is about item#10984041.

Related Products