Buy more than* S$200* and get FREE SHIPPING

Nepurosu Straight Standard glasses wrench

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16x18 9 8.5 15 27 23.5 265 170 1pc 1 NM1-1618 10986613 73.99 SGD
Shipped after 2018-05-24
14x17 8.5 8 13.5 25 21 245 140 1pc 1 NM1-1417 10986604 63.99 SGD
Shipped after 2018-05-24
17x19 9 8.5 16 27.5 25 284 210 1pc 1 NM1-1719 10986622 76.99 SGD
Shipped after 2018-05-24
13x15 8.5 7.5 13 22.5 19.5 235 120 1pc 1 NM1-1315 10986595 69.99 SGD
Shipped after 2018-05-24
22x24 10 9.5 20 34.5 32 335 360 1pc 1 NM1-2224 10986631 109.99 SGD
Shipped after 2018-05-24
12x14 8 7 12 21 18 225 100 1pc 1 NM1-1214 10986586 65.99 SGD
Shipped after 2018-05-24
8x10 6 5 8.5 15.5 13 180 40 1pc 1 NM1-0810 10986561 49.99 SGD
Shipped after 2018-05-24
10x12 7 6 10 18 15.5 205 70 1pc 1 NM1-1012 10986577 64.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-04-11 16:08:45
very good. Please handle monotaro san on as well. In regular sales · · ·
This review is about item#10986595.

Related Products