Buy more than* S$200* and get FREE SHIPPING

Nepurosu brake pipe wrench

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions T2 (mm)
7
Dimensions T1 (mm)
8.5
Dimension D2 (mm)
21.5
Dimension D1 (mm)
18
Dimensions L (mm)
147
Weight (g)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NMSZ-10 10987051 61.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of brake hose of passenger car
5
From Japan
On 2017-01-27 19:37:30
I used it for a flare nut which I licked with a cheap flare nut wrench. Since the precision of the hexagonal dimension is so good that the wrench can not be inserted until it has been leveled out with the file with the filth of the licked nut, it was able to be relaxed successfully by putting strength in peace. The good point of this product is the high strength because there is a bottom in one hexagon hole part. Compared to repairing the flare nuts, the price of this wrench is cheaply cheap.
This review is about item#10987051.

Related Products