Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nepurosu-Monkirenchi

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions D max(mm)
29
Dimensions T2 (mm)
14.5
Dimensions T1 (mm)
9.5
Nominal Dimension
250
Dimensions L (mm)
255
Weight (g)
510
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NWM-250 10987532 159.99 SGD
In stock
ADD TO CART

Related Products