Buy more than* S$200* and get FREE SHIPPING

Moped Halogen 12V, Motorcycle

4.69 (35)
Rated Voltage (V)
12
Color
Clear
...see all
Product Options
ADD TO CART
Part No. Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
09471-12105 T14.7 P15d-25-3 35/36.5 - Honda Kawasaki Suzuki 1PC 1 14-0335 34555692 18.01 SGD
In stock
09471-12093 T14.7 P15d-25-1 30/30 - General 1PC 1 14-0330 34555674 18.01 SGD
In stock
09471-12200 T15 P15d-25-3 40/40 - Suzuki Yamaha Honda 1PC 1 14-0348 34555701 16.62 SGD
In stock
- T14.7 P23t 35/30 HS5 Honda Suzuki 1PC 1 14-0016 34555717 19.30 SGD
In stock
99000-74306-560 T14.7 P15d-25-1 35/36.5 - Perch 1PC 1 14-0334 34555683 18.01 SGD
In stock
99000-74306-559 T15 FF (special) 40/40 - Honda 1PC 1 14-0346 10985231 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.69
35 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2017-01-17 19:44:30
Just exchanging, it gets brighter and safe at night. Domestic manufacturer's goods of trust.
This review is about item#34555674.
Repair of moped
5
From Japan
On 2017-01-16 18:08:02
Because it is not selling in the neighborhood, it is hard to purchase it cheaply. Manufacturer of trust. bright.
This review is about item#10985231.
Repair of moped
5
From Japan
On 2016-12-22 13:47:07
For prevention, I exchange it every 10,000 kilometers or every two years. I never got a bulb cut, but just in case. Because it is difficult to obtain in the neighborhood, it is saved to be able to purchase cheaply through mail order.
This review is about item#10985231.
Exchange of things in use due to high beam break
4
From Japan
On 2016-09-29 16:29:03
It is bright only to halogen (?), But the high beam looks like a spotlight (30 W / 30 W), the optical axis is shifted to the left (Individual habit?). The brightness of the low beam is very good, ◎, and the rest is durability.
This review is about item#34555674.
Motorcycle Maintenance
5
From Japan
On 2016-08-16 14:25:49
Used for address V 125 G. Probably the lowest price?
This review is about item#34555701.
To Super Cub
5
From Japan
On 2016-06-17 22:46:24
Although it is halogen, because it is a super cub of the old car, I am illuminating the front with a shade of good feeling. Personally, I think that it is better to see this than a pure white HID and it suits you.
This review is about item#34555674.
Reserved, for replacement
5
From Japan
On 2016-06-07 19:14:00
I am satisfied that the price is easy.
This review is about item#34555692.
Motorcycle headlight
5
From Japan
On 2015-12-19 13:54:12
Recent motorcycle head sphere is somewhat troubled because the socket shape is various, but the product is safe because there is no mistake in Stanley.
This review is about item#34555717.
Valve with address V 125
5
From Japan
On 2015-12-16 01:04:46
I bought it as a spare valve of address V 125 (CF 46 A). I compared a lot, I think that it is the cheapest to purchase this product here.
This review is about item#34555701.
To the original headlight
5
From Japan
On 2015-11-18 15:25:05
I bought it as a spare. I think that the genuine equivalent is the best match, rather than strangely attaching a high efficiency valve. I think that the balance is good regardless of the lifespan, brightness, which we take.
This review is about item#34555701.

Related Products