Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

Caution
The blade for cutting is not included in NPSL-200. This product is not coated. Care it such as applying oil.
Dimension B1 (mm)
19
Dimensions B2 (mm)
54
Dimensions T2 (mm)
17
Dimensions T1 (mm)
10
Nominal Dimension
200
Dimensions L (mm)
205
Weight (g)
215
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NPSL-200 10987645 99.42 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products