Buy more than* S$200* and get FREE SHIPPING

Stubby Screwdrivers

Grip Diameter (phi mm)
36
Shaft Length (mm)
28
Weight (g)
40
Overall Length (mm)
81
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Dimensions b (mm) Dimensions a (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions a (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Cross NO.2 1PC 1 ND3PS-2 10987846 30.93 SGD
In stock
6.3 1 Minus 1PC 1 ND3MS-06 10987855 34.46 SGD
Shipped after 2017-08-25
ADD TO CART

Related Products