|
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Purpose
- For VHF, UHF, BS, CS broadcasting receivers, For VHF, UHF, BS, CS broadcasting receivers
- Characteristic Impedance (ohm)
- 75+/-3(10MHz), 75+/-3(10MHz)
- Sheath Outer Diameter (mm)
- (Finish) 7.7 +/- 0.5, (Finishing)7.7 +/- 0.5
- External Conductor (mm)
- [First layer tape total thickness /0.05, aluminum foil on one side thickness /0.01
[The second layer] wire diameter /0.12 (standard configuration), a braided outer diameter /5.7, (di / number four, bats / 16) , [First] tape across thick /0.05, aluminum foil on one side thickness /0.01
[Second-tier] wire diameter /0.14(standard configuration), set od /5.8 Ed., (holding / four, scoring / 24)
- Insulator Outer Diameter (mm)
- 5.0, 5.0
- Sheath Thickness (mm)
- 1.0, 0.95
- Insulator Thickness (mm)
- 1.98, 1.98
- Inner Conductor (mm)
- Outer diameter /1.05, Outside diameter /1.05
- Overall Length (m)
- 100, 100
- Standard
- JIS standard goods
- Material
- Conductor / electric for annealed copper wire, insulator / polyethylene foam, outer conductor / double-sided aluminum foil attached plastic tape + tin-plated annealed copper wire braid, sheath / PVC, CONDUCTORS AND ELECTRIC SOFT COPPER EXTERNAL CONDUCTOR / SIDED ALUMINUM FOIL AFFIXED PLASTIC TAPE + TIN PLATED SOFT COPPER BRAID, INSULATOR / FOAMED POLYETHYLENE/PVC SHEATH
Narrow by
* Products that meet your criteria are shown in
table below.
|