Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HID Conversion Kit 12V

3.63 (49)
Vehicle Type Adaptation Table
Color Temperature (K)
6000
Kit Contents
X1 Formula Hi / Low switching burner x2 unit ballast x2 units dedicated control unit x1 units Mounting screws
Dimensions (Length L x Width W x Height H) (mm)
(Ballast) 85x61x13
Rated Voltage (V)
DC12
Power Consumption (W)
35
Type
H4 (Hi / Low Switch)
Specification
Car inspection supported product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 H4(Hi/Low)12V 10988171 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 13
3 star 8
2 star 6
1 star 5
Review Rating: 3.63
49 Customer Reviews
The reviews are automatic translation.
Almost everyday use
1
From Japan
On 2015-11-05 08:37:07
I bought it and broke down in a little over a year. It is not a bullet but a matter of the main body. Because it is cheap, is this something like that? I will not buy it anymore.
This review is about item#10988171.
Corporate car headlights
5
From Japan
On 2015-01-15 14:08:36
Why has it been canceled? Is it? Is it? Although it was scattered with the remix kit, this product does not splash the light and is installed as it is without remodeling. H4 I think that the range of light close to halogen is reproduced. There is no passing to the oncoming car, I use it with the optical axis dial 1 notch down. The low beam is also close to H4 halogen, but the high beam is similar to H4 as well. Although the vehicle inspection does not pass, I think that it is a very satisfactory product. Since it is a replacement from Remix kit, main circuit wiring can be diverted as it is, it was easy to install. I strongly hope that you will handle again.
This review is about item#10988171.
Used for private cars
4
From Japan
On 2014-08-27 21:36:28
I've been wearing it for my wife's commuter Mirasino and it is almost two years. I like it because it is much brighter and more brighter than a genuine halogen bulb. It seems that the durability that other people are concerned is all right, and you can use it without fail for vehicle inspections. It is regrettable that the beautiful cut line which had come out with halogen bulb has disappeared.
Because it's dark with the car's halogen
5
From Japan
On 2014-07-30 14:54:07
I have used products of other companies several times. The kit was not too difficult to install too much. I also feel a bit bluish strong, but let's say this price is okay.
This review is about item#10988171.
Installation on ordinary car
3
From Japan
On 2014-04-15 17:09:37
The condition of the box is boro, the valve does not have a protective cover. Ballast fixing stays, bolts, etc. that are described in the instruction manual also have no shadow or shape. It is good to install it already, but it is ordinary made in China.
This review is about item#10988171.
Light tiger head lamp exchange
4
From Japan
On 2014-01-31 19:20:29
This time the headlight of the light truck (Acty track) broke the bulb so we put this product in exchange, the replacement work was about an hour and a half, but the making of the product is somewhat miscellaneous The shade plate screw of the valve unit I thought that it was a product that needed self-check before installing the whole. It is 2 days to install, but the operation is very good now, it is how many days we have without trouble, I thought cost performance is a good product if it can be used for a long time. About attachment When you attach a pure rubber cover, we divide the valve unit, but as for the installation order, fix the front unit with the notch in advance with a spring pin before covering the rubber boots, back I think that you can work smoothly by inserting the side unit then turning and fixing it. For your reference, for purchasing ,,,,,
This review is about item#10988171.
For camper
4
From Japan
On 2014-01-20 15:19:52
Installation was easy, it was good.
This review is about item#10988171.
Installation on private car
2
From Japan
On 2014-01-13 00:16:51
Installation was completed, but it did not light up. Even if we reviewed it, since there was no problem with assembly, we tried inserting and removing each coupler, and we confirmed contact failure with Hi - Lo switch unit. Although it recovered by inserting and pulling in several times, the contact pressure of the terminal may be low. Moreover, I think that reliability will improve if you have silicone grease sealed in the high pressure part coupler. Durability is now to be purchased because it is attractive that repair parts are available.
This review is about item#10988171.
Headlight
4
From Japan
On 2013-12-24 14:37:41
Although this HID conversion kit bought 7 sets of other company's products, inexpensive products had difficulty in durability, but for the sale of the kit, it was only the items that can not be purchased by burner parts alone. Since the product of monotaro is sold as a single burner, I can buy it in the case of burner failure, so I think that it is better than other company's products. The price is not much different from the famous manufacturer's high efficiency halogen bulb, so there is a sense of affordability. I think that work is not difficult, good product with good product.
This review is about item#10988171.
Automobile Headlight Sphere Replacement
3
From Japan
On 2013-12-12 19:09:18
Struggling to install the waterproof rubber cover. It takes 2 to 3 seconds from lighting to calm down. Hi / Lo switching, brightness etc. No problem. Durability is about to come.
This review is about item#10988171.

Related Products