Buy more than* S$200* and get FREE SHIPPING

Air Brush Kit

5.00 (1)
Caution
Not compatible with other airbrush models, parts supply
Purpose
For DIY and hobby
Nozzle Diameter (phi mm)
0.4
Connection Diameter
If you use the air hose , the adapter is within it . M5(PT1/4)
Specification
Double Action
Accessories
5mL metal cup, air hose (1.5m M5xM5), an adapter (PT1/4xM5), 22mL bottle (with a suction tube), wrench (7 mm), hanger
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MX2900 10988187 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2015-03-02 22:23:39
Ideal for painting screws of desorbed Fender
This review is about item#10988187.

Related Products