Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Adsorption Capacity (kg) Adsorption Surface Dimensions (phi mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Adsorption Capacity (kg) Adsorption Surface Dimensions (phi mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 75 375 Polyurethane 1pc 1 10 61966677 24.99 SGD
In stock
20 100 420 Polyurethane 1pc 1 15 61966686 23.99 SGD
In stock
20 125 470 Aluminum 1PC 1 - 10988564 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 13
3 star 4
2 star 1
1 star 0
Review Rating: 4.60
60 Customer Reviews
The reviews are automatic translation.
Elevator maintenance, construction
4
From Japan
On 2018-05-17 20:36:42
I am handy when carrying a long plate, but if there are two positions I have GOOD.
This review is about item#10988564.
Dent in car repair
5
From Japan
On 2018-05-17 20:25:02
It is quite easy to use with suction power, easy to use, and this price is buying.
This review is about item#10988564.
Heavy dent of car
2
From Japan
On 2018-05-07 23:34:19
I looked at other reviews and purchased it expecting, but it was not useful at all. Eventually I took off the inner stick and knocked out from the inside. Since it was a dent of about 10 cm, I bought 75 mm, but maybe it was better to bought 100 mm or 125 mm?
This review is about item#61966677.
To repair a dent in a car
4
From Japan
On 2018-03-29 19:47:26
My wife bumped against the back of the car and bought it because I made a dent of around 15 centimeters in radius. When I tried using it I could aspirate tightly, I could fix it to not be noticeable. But the deepest evacu wound could not be repaired.
This review is about item#61966686.
I use it for carrying objects.
5
From Japan
On 2018-03-05 14:46:16
I am grateful if the cup has something a little smaller ....
This review is about item#10988564.
For car body dent repair
5
From Japan
On 2018-02-22 21:36:05
It was a dent of about 25 centimeters in diameter of the luggage door, the estimate of painting including 200,000 for parts replacement at the dealer and 100,000 yen for the repair shop, but when we carefully used this product, the dents were almost corrected, and from now on I'd like to get cups and more and to eliminate dents. I think that this one choice is good for self repair of large dent.
This review is about item#10988564.
Ideal for carrying the panel.
5
From Japan
On 2018-02-19 18:28:21
There is more chucking power than I expected, easy to handle and angle easy to handle.
This review is about item#61966677.
When reworking the metal plate and wanting to take out a resin box with a flat surface from the cardboard
4
From Japan
On 2018-02-08 21:56:57
I think that we can do it at this price. I have only used it 5 or 6 times but I do not fade away and I think that it can be used quite easily because there is no air leak, I'm dissatisfied (small w wants to use)
This review is about item#10988564.
Body pull.
5
From Japan
On 2018-02-03 18:57:24
It was a big dent but I could pull it better than I thought.
This review is about item#10988564.
Dent indentation of car
4
From Japan
On 2018-01-21 16:18:35
It was hit by a bicycle and it was repaired because the dent in the width of 100 mm was created in the door on the front passenger's side. The degree of adsorption was not particularly problematic. It is worth trying if it is a curved dent, but I think that it can not be handled if it is recessed at an acute angle.
This review is about item#10988564.

Related Products