Buy more than* S$200* and get FREE SHIPPING

Window Holders

3.85 (13)
Caution
Never use to fix on same point for a long time.
Maximum Loading Capacity (kgf)
20
Subtense(mm)
78 (Surfaces)
Weight (g)
60 Pieces
Material
(wire) steel, (pad) rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 10988573 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
It was very cheap.
5
From Japan
On 2016-10-14 18:24:51
It was very cheap.
This review is about item#10988573.
Automobile door window regulator and fixed work to prevent glass fall during motor replacement
3
From Japan
On 2014-08-06 06:34:49
As for the impression used, there is strong adhesion as if the goods arrived and the opening check of the goods was checked, the suction cups of the first set were joined with adhesive, and if there is such a strong adsorption, it is likely that it is possible to use it so However, when separating the suction cup of the 2nd set, it got out of the ordinary adsorption power, the result 1st set was confirmed as abnormal, after removing the 1st set, the wrinkle of the sucker stretched by about 5 mm and warped about 5 mm for gone was. use satisfaction, thinking is unknown cost path Hohmann scan per currently unused, leave the ordinary at the moment, with product reviews confirmation before purchase, there was considerable anxiety Upon purchase, cost path Homan scan word of purchase in Damemoto goodness, whether it was the purchase of the lucky feeling has become a still social study fee if Tsukaere only temporary work in the first use, and The is the impression at the moment. The cost path Hohmann scan well understand, the damage level if you buy this product, I think it's small.
This review is about item#10988573.
Wind regulator & power window motor replacement
1
From Japan
On 2013-11-08 09:44:54
I tried the fastest, but it was not a thing I could use. Considering that the price is cheap is the worst thing. It is thought that attention is required for work such as dropping of glass due to insufficient adsorption.
This review is about item#10988573.
Fix the door glass and use it inside the door
5
From Japan
On 2013-09-05 12:00:21
I am worried whether the crimping force will not decrease
This review is about item#10988573.
P / W regulator change
5
From Japan
On 2012-09-27 16:28:11
It's small and easy to use
This review is about item#10988573.
Regulator replacement work
5
From Japan
On 2012-02-23 12:29:45
Due to the price, I am firm.
This review is about item#10988573.
Power window repair (rail exchange)
1
From Japan
On 2011-07-07 10:34:11
The sucker immediately fell off and it fell. It was dangerous that the glass broke.
Regulator repair etc.
5
From Japan
On 2011-03-18 18:12:19
If this amount is not complaints sucker will also adhere neatly
This review is about item#10988573.
Used to prevent falling of glass when windows regulator is removed, for windows hard to extract windows.
5
From Japan
On 2011-02-13 16:54:37
Unlike the products of other manufacturers, pads are soft even in winter, so the adsorption power can be maintained for a long time.
This review is about item#10988573.
Power window regulator replacement etc.
4
From Japan
On 2011-01-13 17:54:35
I am worried about the strength of the wire and the contact part at the top of the door.
This review is about item#10988573.

Related Products