Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mold Clamp Set

3.00 (7)
Maximum Loading Capacity (kgf)
8
Subtense(mm)
78 (Surfaces)
Weight (g)
50 / Piece
Material
ABS PLASTIC, ALUMINUM ALLOY
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 - 10988582 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Molding
4
From Japan
On 2018-03-15 15:12:34
I painted the surface clean and worked. It was closer than I expected. It is awesome.
This review is about item#10988582.
Use it when installing half aero.
4
From Japan
On 2017-06-12 15:36:31
I used it for installing the half aero of the rear bumper of Crown Royal 180 series. Next we will use it to install the half aero of the front.
This review is about item#10988582.
Crimping of hover glass
4
From Japan
On 2016-08-30 11:59:24
Because the hood and the glass peeled off, I used this for adhesion. Enthusiasm
This review is about item#10988582.
Mall mounting
5
From Japan
On 2015-02-06 14:53:19
Convenient.
This review is about item#10988582.
To hold down during glass replacement.
2
From Japan
On 2014-06-11 09:29:02
Two out of six were sucker bad. It is not recommended for holding down the glass with poor making.
This review is about item#10988582.
Mall fixation etc.
1
From Japan
On 2013-12-23 12:14:21
One out of six pieces could not be used in deformation of the sucker part. Others can be used without problems.
This review is about item#10988582.
Mall holding
1
From Japan
On 2011-05-27 12:54:45
The suction cup is easy to come off. It was a thing of a sucker where about half of things are easy to come off.
This review is about item#10988582.

Related Products