Buy more than* S$200* and get FREE SHIPPING

Battery Coolant Tester, Hydrometer

4.70 (43)
Caution
As for the limit temperature of freezing, ethylene glycol uses the right scale, propylene glycol uses the left scale. it can not be used with methanol. The display of washer liquid becomes the standard display., As for the limit temperature of freezing, ethylene glycol uses the right scale, propylene glycol uses the left scale. it can not be used with methanol. The display of washer liquid becomes the standard display.
Purpose
Optical tool. By refraction of light, inspect status of charging weight of battery liquid and the limit temperature of freezing of the washer liquid and coolant liquid., Optical tool. By refraction of light, inspect status of charging weight of battery liquid and the limit temperature of freezing of the washer liquid and coolant liquid.
Measuring Temperature Range (degree C)
(LIMITS LLC FREEZING TEMPERATURE) (LIMITS OF WASHER FLUID FREEZING TEMPERATURES), -50-0 -40-0
Minimum Scale Value
(Specific gravity of)0.01kg/L battery
Body Weight (g)
180
Measurement Item
SPECIFIC GRAVITY OF THE BATTERY, LLC FREEZING TEMPERATURE THE WASHER LIQUID FREEZE TEMPERATURE
Operating Temperature Range (deg C)
10-30 (automatic temperature correction)
Measuring Range
(Batteries specific gravity)1.10 kg/L 1.40-
Overall Length (mm)
162
Material
(DAYLIGHT PLATE) (PRISM), PC (ZEROING SCREW), OPTICAL GLASS, STAINLESS STEEL (GRIP AND EYEPIECE) NATURAL RUBBER
Accessories
Drivers for the calibration syringe, cleaning cloth, distilled water
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10988677 95.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 36
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.70
43 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-10-27 17:40:58
I appreciate cheap and prompt response. I would like to purchase again
This review is about item#10988677.
Measurement of antifreeze concentration
4
From Japan
On 2017-09-08 21:15:13
It is easy to use and I think that it is enough for use of concentration measurement when diluting coolant.
This review is about item#10988677.
Coolant / battery specific gravity measurement
5
From Japan
On 2017-06-22 19:14:10
I can use it without any problem, I think that COSPA is good.
This review is about item#10988677.
Measure battery liquid specific gravity and coolant freezing temperature
3
From Japan
On 2016-11-10 21:05:11
I can use it normally for now. I think that this is enough if you buy it individually.
This review is about item#10988677.
Replacement / replenishment etc. of coolant
5
From Japan
On 2016-07-06 15:17:39
Although it may not be suitable for those who require severe measurement, I myself did not need a very severe figure, so it was a satisfactory product.
This review is about item#10988677.
For battery tester
5
From Japan
On 2016-05-10 10:04:51
I bought it because the price was cheap. It can measure without brands and manufacturers.
This review is about item#10988677.
At the time of coolant exchange
5
From Japan
On 2016-03-24 02:48:38
It is OK if you are cheap
This review is about item#10988677.
At the time of coolant exchange
5
From Japan
On 2016-02-23 03:30:15
It is OK if you are cheap
This review is about item#10988677.
Maintenance of work vehicles
5
From Japan
On 2015-11-20 13:23:45
I like it very much. Especially the scale is easy to use. What is better than anything is outstanding cost performance.
This review is about item#10988677.
Inspection of the battery
1
From Japan
On 2015-10-28 21:07:42
There is a black shadow inside the lens, turning together with turning the eyepiece will hang on the scale if you adjust the focus. Calibrate with the attached water and measure the new battery, it shows 1.28 and it is off by 2 divisions. Since it can not be helped, it must not be used until it has been calibrated to 1.26 with a new battery. Anyway, it is not possible to buy the damaged monotauro sign as much as possible
This review is about item#10988677.

Related Products