Buy more than* S$200* and get FREE SHIPPING

Parts Carry Box

4.75 (20)
Dimensions (Height x Width x Depth)(mm)
80x275x275
Weight (g)
220
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10988652 17.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2017-10-29 12:03:58
Because it is cheap? Although it was possible to lock it again, it is very satisfying satisfaction.
This review is about item#10988652.
Maintenance of car etc.
5
From Japan
On 2016-05-08 14:58:27
I think that it is wonderful to keep the place where it can be kept piled up and lock it. I will look at durability from now.
This review is about item#10988652.
Used when maintenance of automobile, sheet metal
4
From Japan
On 2014-09-22 13:25:23
Usability is good. However, the finish of the product was bad (Bali remnants were bad)!
Automobile disassembly maintenance
3
From Japan
On 2014-05-27 09:00:38
It's a big price, I do not take places, but it is not useful unless I have a number of items
This review is about item#10988652.
Put the parts when assembling the fence
5
From Japan
On 2014-03-13 19:49:27
very convenient. I use it in conjunction with a plaster bucket, when I put it in a bucket, it stops in the middle part and becomes upper and lower two layers, it is very useful for sorting parts.
This review is about item#10988652.
For disassembling and maintenance of motorcycles and cars
5
From Japan
On 2014-01-18 21:46:22
Although it is made of plastic, its thickness is also sufficient, durability seems to be good unless it is treated roughly by throwing and throwing. It can be locked one over the other, it is convenient as it can be carried together and stored. However, to put it on the shelf during storage, the square shape is more convenient. It is good if there is a rectangle around 250 mm square. We look forward to the future!
This review is about item#10988652.
Small work in operation
5
From Japan
On 2013-04-19 13:07:29
I bought more because it was convenient to buy before.
This review is about item#10988652.
Installation work of aluminum louver
5
From Japan
On 2012-11-17 22:49:44
It is useful because it can carry all 4 points of bolt, spring washer, flat washer, nut, which is necessary for installation in the work on the scaffold, into one piece. It is perfect for moving work using some parts. Since outdoor use is the main, I opened a small drain hole in the bottom with self-improvement process, so it is OK even if it rains with rain. Although it is one point of a round type at the moment, I expect that it will be released so that various kinds of large and small items such as square type and 6 partitions can be made according to the form as lineup is done.
This review is about item#10988652.
Used as a dish for disassembling parts
5
From Japan
On 2012-11-07 07:36:38
Is good
This review is about item#10988652.
It is used for the storage of bolts, nuts, etc., at the time of detaching parts.
4
From Japan
On 2012-08-15 13:34:13
Even if there are considerable number of screws, there is a depth of depth and it is useful.
This review is about item#10988652.

Related Products