Buy more than* S$200* and get FREE SHIPPING

Recycling Ink, Canon Corresponded, BCI-9BK Type

3.25 (4)
Ink
Pigment
Manufacturer compatible models
Canon
Color
Black
Type
Recycling (regeneration) ink
Compatible
[] PIXUS iP3300/iP3500/iP4200/iP4300/iP4500/iP5200R/iP7500/iX5000/MP500/MP510/MP/520/MP600/MP610/MP800/MP810/MP830/MP950/MP960/MP970/MX850
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BCI-9BKType 10988914 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2011-01-12 14:41:56
I am happy to be able to purchase at a low price as it is a consumable item.
This review is about item#10988914.
For in-house PC
1
From Japan
On 2010-05-18 13:17:30
Although it was not before, it is very inconvenient for hands spilling ink when the cap is recently removed! It is the worst for clothes when ink can not be taken easily.
This review is about item#10988914.
General printing such as business materials, photographs
2
From Japan
On 2009-11-15 00:56:28
It is cheaper compared with genuine products and it is attractive that the ink remaining amount detection function of the printer can be used, but drying of the ink is slow, and if the hand or another paper touches immediately after printing, ink will bleed.
This review is about item#10988914.
Printing & copying PC data
5
From Japan
On 2009-06-19 17:35:49
There is no more liquid leakage than compatibility ink before, it is good! I liked the affordable amount cheaper than genuine products!
This review is about item#10988914.

Related Products