Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Carry Bag Shoulder Belt ETP-SBDX

3.33 (3)
Length (cm)
About 110
Width (cm)
About 3.8
Material
Polyester
Compatible
Tool carry-back [ETC-OPM]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 165917 10988871 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
As a shoulder belt when carrying products
2
From Japan
On 2016-08-10 19:30:41
The metal fittings at both ends were different in the picture and the one that arrived. It was good of the photo of the sliding open type metal fittings, but the thing that arrived was a type of pushing open from the outside. The spring was also very weak and it opened easily, so it could not be used because there was a risk of the hook coming off and falling.
This review is about item#10988871.
Use the back belt for replacement
3
From Japan
On 2015-08-13 18:26:39
I was able to exchange without problems. Although the strength is unknown, it seems easy to use.
This review is about item#10988871.
When going out
5
From Japan
On 2015-01-30 20:07:16
Purchased for tool back, the fit to the shoulder is good, the pat is thick so it does not strain on the shoulder and it is the best. Because the price of the home center is around the same, it is cheap and considering continuing purchase
This review is about item#10988871.

Related Products