Buy more than* S$200* and get FREE SHIPPING

Digital Ratchet Monkey Type

4.25 (4)
2015 Trusco Published Pages
1 1235
Dimensions T2 (mm)
36, 36
Dimensions T1 (mm)
14.5, 14.5
Dimensions B (mm)
69, 69
Specification
Number of set torque / (pre-set mode) 5, (admission decision mode) 1
...see all>
Product Options
ADD TO CART
Measuring Unit Torque Measuring Range (N-m) Width Across Flat (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Minimum Display Unit TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Unit Torque Measuring Range (N-m) Width Across Flat (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Minimum Display Unit TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
N/m, N m 40-200, 40 to 200 (Fit) 10 over 36, (Conformity) 10 36 581.2, 581.2 1-1149, 1-1149 990, 990 0.2N/m, 0.2N m 342-9407, 342-9407 1PC 1 GEK200-W36 11049166 509.99 SGD
Shipped after 2018-02-27
N/m, N m 27-135, 27 to 135 (Fit) 10 over 36, (Fit) 10-36 381.2, 381.2 1-1149, 1-1149 680, 680 0.1N/m, 0.1N m 342-9393, 342-9393 1PC 1 GEK135-W36 11049157 399.99 SGD
Shipped after 2018-02-26
N/m, N/m 17-85, 17 - 85 (Fit) 10 over 36, (Conformity) 10-36 275.2, 275.2 1-1149 560, 560 0.1N/m, 0.1N/m 342-9385, 342-9385 1PC 1 GEK085-W36 11049141 359.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2017-10-29 16:17:27
Until now I used a normal monkey wrench, but the grasping part became thick and work became easier. Also, since we are setting torque and doing work, we have not used useless power.
This review is about item#11049141.
Motorcycle / car maintenance
4
From Japan
On 2017-05-26 22:08:06
I can memorize 5 values, there is more sense of security than when I was tightening the nut with a feeling, especially the drain bolt of the oil could be improved by being tightened with excessive torque to crush the aluminum washer It was good. As a disadvantage, I used it for many years, the plastic of the grip became sticky and it became sticky to the working gloves black, if I wiped it with a parts cleaner it will be clean but will it become sticky so Is it a matter of material or how to keep it? I do not know but I am interested.
This review is about item#11049141.
Frozen air conditioner flare nut tightening
3
From Japan
On 2016-07-24 21:16:12
Since it is a monkey type, it is not limited to new refrigerants, but flare tightening of old refrigerant such as R407C. Excellent one that will correspond to the cap of each service valve with just one. Also, since it is different from the type in which the neck breaks, it is possible to confirm the torque adjustment while checking the tight feeling. High frequency values ​​can be set with the memory function, and if you get used to button operations, you will not be bothered by that annoyance too much. However, like the spanner type torque wrench, the direction to be tightened is only one direction toward the jaw, so it is difficult to insert depending on the condition of the refrigerant pipe. Or, it falls into the situation that it can not be inserted at all. My situation. In such a case, adjust to the place where the face angle of the flare nut becomes chew angle with digi lathe, with a normal flare wrench. However, under such circumstances, it is certain that a ratchet type torque wrench having a 12-angle contact surface is easier to handle. Also, since it is a digital device, more care than other types of products is required for handling including storage and transportation. In my case, I chose this product because it is budgetly cheaper than maintaining many exclusive items with a single function.
This review is about item#11049141.
Pneumatic piping work
5
From Japan
On 2015-08-11 17:07:50
Until now, I was tightening with a sense, but I can tighten the torqued torque, it is very easy to use.
This review is about item#11049141.

Related Products