Buy more than* S$200* and get FREE SHIPPING

Slim Portable Horizontal Case

4.29 (7)
Storage Size
Height less than112 mm, horizontal/ less than 55 mm, thickness of 25 mm or less /, belt width less than 37 mm
Weight (g)
70
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YO-31 11066081 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
I use it everyday from everyday. Driving Others Under loading,
5
From Japan
On 2017-09-22 06:55:07
I like it very much. However, I have a cellular phone and a larger mobile phone. Is there a mobile phone case for the same horizontal smartphone? Horizontal 15 vertical 8 The thickness is 0.5 ㎝.
This review is about item#11066081.
Used as for a garage.
5
From Japan
On 2017-06-22 14:51:20
For the Garaka, there were few sales outlets, so it was very troubling. It was nice to be found in monotalou.
This review is about item#11066081.
Always carry around so use through trouser belt
4
From Japan
On 2017-05-15 11:18:04
It was better that the width of the belt threading was a little broader (because it was weak before purchasing at another shop)
This review is about item#11066081.
I always have a cell phone. Necessary for the city
4
From Japan
On 2016-12-14 17:49:00
I used Garaka 's cell phone, but I searched for a case of Garakey, but I could not find it and finally found it with a monotaro. I think that it is enough to fix the insertion of the belt in place.
This review is about item#11066081.
When going out
4
From Japan
On 2016-11-15 18:24:04
I had liked the same portable case so far, but I could not find the place to sell the case of a gala, and found your company as I searched on the internet. Although sewing of the belt fixing part is weak, it is good this time. I hope you continue to sell in the future.
This review is about item#11066081.
For regular business use
5
From Japan
On 2016-05-16 14:47:14
I am using old-fashioned garago, so it is handy without bulk. Since the previous minute has broken at less than a year, I bought it again. I do not have to be leather, I feel that it would be better to soften the material.
This review is about item#11066081.
For outing
3
From Japan
On 2014-09-09 06:46:56
I'm putting in the glass. The size is perfect and satisfactory. There was one card slot. I want the material to be cowhide.
This review is about item#11066081.

Related Products