Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digimatic Indicator

4.00 (1)
Repeat Precision (mm)
Below 0.002
Return Error (mm)
Below 0.002
Wide Range bound for Accuracy (mm)
0.003 or less
Back Cover Specification
With lug
Battery Life (continuous use)
7000
Minimum Range (mm)
0.001
Gauge Head (mm)
SPHERICAL R=1.5 (CEMENTED)
Functions
Zero set function (Absolute origin set) preset function Direction switching function Tolerance judgment function Error alarm Output function Display of the rotation function (330 degree)
Outer Frame Diameter (mm)
59
Quantization Error
+/-1 count not being included
Display
6-DIGIT LCD, UNSIGNED
Measuring Force (N)
1.5
Power
SR44 (BUTTON-TYPE, SILVER OXIDE BATTERIES) 1 PIECE
Series
543
Measuring Range (mm)
12.7
Weight (g)
170
Description 2
Characters 11 mm high DECA character has been put on a display of ease of reading.
TRUSCO Part Number
342-1864
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ID-C112X 10762333 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shipment inspection of products
4
From Japan
On 2013-04-21 19:21:53
Digital is easy.
This review is about item#10762333.

Related Products