Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nut Driver

3.75 (16)
Material (Handle Part)
Plastic
Shaft Length (mm)
125
...see all>
Product Options
ADD TO CART
Subtense(mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Compatible Screws (mm) Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Compatible Screws (mm) Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 210 5.5 - -5 18 1PC 1 D-86-9 11064812 4.99 SGD
Shipped after 2018-07-03
14 220 6.3 - -8 22 1PC 1 D-86-14 11064864 6.99 SGD
In stock
12 220 6.3 - -6 22 1PC 1 D-86-12 11064846 5.99 SGD
In stock
17 220 6.3 - - 22 1PC 1 D-86-17 11064873 7.99 SGD
In stock
4.5 210 5.5 - -2.3 18 1PC 1 D-86-4.5 11064751 2.99 SGD
In stock
11 220 6.3 - 7 22 1PC 1 D-86-11 11064837 5.99 SGD
Shipped after 2018-06-26
4 210 5.5 293-9151 2 18 1PC 1 D-86-4 11064742 2.99 SGD
In stock
5 210 5.5 295-3013 2.5 18 1PC 1 D-86-5 11064767 3.99 SGD
In stock
5.5 210 5.5 295-3021 3 18 1PC 1 D-86-5.5 11064776 -
Discontinued
[x]
6 210 5.5 295-3030 3.5 18 1PC 1 D-86-6 11064785 -
Discontinued
[x]
7 210 5.5 295-3056 4 18 1PC 1 D-86-7 11064794 3.99 SGD
In stock
8 210 5.5 295-3064 5 18 1PC 1 D-86-8 11064803 4.99 SGD
In stock
10 220 6.3 295-2947 6 22 1PC 1 D-86-10 11064821 5.99 SGD
In stock
13 220 6.3 295-2971 8 22 1PC 1 D-86-13 11064855 -
Discontinued
[x]
1/4(6.35) 210 5.5 295-3048 - 18 1PC 1 D-86-635 11064882 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 2
1 star 2
Review Rating: 3.75
16 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
5
From Japan
On 2018-04-02 16:22:05
It is the best in COSPA. Since the tip is rounded, it is difficult to hold a thin nut, but if you cut it with a grinder or a grinding stone, usability will improve. It is a cheap tool so it is a good place to shave without hesitation.
This review is about item#11064794.
For work
2
From Japan
On 2018-02-23 14:09:50
The grip is thin and hard bolts can not be removed without force. I had to turn the monkey hanging on the grip.
This review is about item#11064803.
Tighten the machine screw
5
From Japan
On 2016-07-11 13:22:09
Because the price is cheap, it can be deployed where appropriate in places where it is likely to be used.
This review is about item#11064776.
To remove a small nut
1
From Japan
On 2016-05-24 20:49:49
The outer diameter of the driver was larger than the hole diameter and it could not be used.
This review is about item#11064742.
Nut stop
4
From Japan
On 2016-04-02 15:17:35
The bigger one gets the power
This review is about item#11064785.
work
4
From Japan
On 2015-11-16 19:57:49
The grip is slim !! Power does not come in! Known to it, it fits smartly. It is user-friendly. The normal tightening torque seems to be quite powerful.
This review is about item#11064846.
I had other sizes, but since there was no compact nut turning, purchase use is repair of the pot
5
From Japan
On 2015-03-06 13:31:34
It grabbed the nut very nicely and it was easy to use.
This review is about item#11064776.
Bicycle maintenance
5
From Japan
On 2014-06-15 22:33:41
It is better than I thought - I made it solidly, I am satisfied with no problem in my work.
This review is about item#11064821.
Securing wire clip
5
From Japan
On 2013-11-19 04:07:15
A little bit better
This review is about item#11064864.
Adjustment of chain of bike etc.
3
From Japan
On 2013-04-02 12:58:53
The tip of the bolt when tightening the nut is difficult to shorten It is difficult to shorten the bat 's chain. In the case of the chain adjustment of the turnip, the bell' s depth is up to about 50 mm, so it is only half that in this product
This review is about item#11064821.

Related Products