Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Anti-Static Brushes

4.50 (2)
Purpose
Elimination of static and dust from plastic sheet, film, etc.
...see all>
Product Options
ADD TO CART
Material (Handle Part) Effective Length (mm) Trim Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Surface Resistance Value (ohm) Trim Width (mm) Wire Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Handle Part) Effective Length (mm) Trim Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Surface Resistance Value (ohm) Trim Width (mm) Wire Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wooden handle (Brush) 100 30 291-5413 1-2336 - - - - - 1PC 1 STAC302 11065065 54.99 SGD
In stock
Aluminum handle (Brush) 100 40 291-5499 1-2336 5.85x10-2 7 0.04 23 108 1PC 1 STAC34 11065047 56.99 SGD
In stock
Aluminum (Brush) 100 23 291-5481 - - - - - - 1PC 1 STAC33 11065031 39.99 SGD
In stock
Wooden handle (Brush) 70 30 291-5405 - - - - - - 1PC 1 STAC70 11065056 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dust of the seal
4
From Japan
On 2017-02-06 16:52:48
It was better than I thought, but it is good to use it.
This review is about item#11065065.
Dust removal on painted surface
5
From Japan
On 2014-12-04 14:05:35
It is even more indispensable during the dry season. It is convenient if there is a little smaller size 50 mm.
This review is about item#11065056.

Related Products