Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number TRUSCO Part Number Surface Resistance Value (ohm) Trim Width (mm) Wire Diameter (phi mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Effective Length (mm) Trim Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number TRUSCO Part Number Surface Resistance Value (ohm) Trim Width (mm) Wire Diameter (phi mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Effective Length (mm) Trim Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9-5656-04 - 5.85x10<sup>-2</sup> 3 0.04 2 85 - (Brush) 5 25   1PC 1 STAC99 11065092 13.99 SGD
In stock
- 291-5464 - - - - - 1-2336 (Brush) 15 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STAC14-S 11065083 56.99 SGD
Shipped after 2018-01-29
- 291-5456 - - - - - - (Brush) 15 40   1PC 1 STAC14 11065074 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Static electricity removal of coffee mill
5
From Japan
On 2017-09-30 16:24:37
It is different from the original usage, but it is used for static elimination of the coffee mill of a restaurant. I was using Tamiya 's static elimination brush, but in the winter the brush itself got charged, Because static elimination can not catch up, I want to try this product of aluminum shaft. Although I have not used it yet, the feeling I tried felt that the static elimination capability was high. The brush itself did not get charged, it neutralized the whole coffee mill and powder did not get scattered. I do not know the skill unless it is winter, but compared with Tamiya I used it is overwhelming charge eliminating ability.
This review is about item#11065083.

Related Products