Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.33 (6)
Electric Motor
Series-wound commutator motor
Body Size (phi mm)
57
Grinding Wheel Thickness (mm)
4 (can be installed thickness / 3 - 6)
Grinding Wheel Diameter (phi mm)
100
Body Dimensions (Length x Width x Height) (mm)
266x117x100
Cord Length (m)
2
Maximum Output (W)
960
Power Consumption (W)
720
Voltage (V)
Single-phase AC 100
Current (A)
7.4
Cycle(Hz)
50/60
Maximum Rotation Speed (min-1[r. p.m])
12000
Weight (kg)
1.6
Accessories
100-36P grinding wheel (A-48751) 1 piece lock nut wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M965 11065381 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Disassembly of waste materials etc.
5
From Japan
On 2017-06-05 16:01:41
Both functions and weights have no problem at all, and we use it in every scene.
This review is about item#11065381.
Polishing operation
5
From Japan
On 2016-03-10 22:57:19
It is lighter in weight for power, balance at work is good, and burden on the wrist is easy even for long hours work.
This review is about item#11065381.
I use it for cutting rebar and cutting off concrete
5
From Japan
On 2016-01-26 18:44:21
After all it is Makita, it is powerful and easy to use
This review is about item#11065381.
Cutting of iron
5
From Japan
On 2015-12-27 15:41:05
I have not used it yet, but it is probably good because I always use it.
This review is about item#11065381.
Chamfering and cutting of steel materials
5
From Japan
On 2014-06-13 19:13:44
It was a crocodile product I thought
This review is about item#11065381.
Deburring of steel material
1
From Japan
On 2011-10-28 16:32:33
Carbon decreases quickly, it does not get work without 30 minutes It got dusty without durability over price, buying a maker item becomes less expensive
This review is about item#11065381.

Related Products