Buy more than* S$200* and get FREE SHIPPING

Electric Drill

4.33 (9)
Power Consumption (Input) (W)
450
Rotation Number min-1[r.p.m]
0 - 2600
Chuck Grasp Range (mm)
41649
Capacity (mm) Wood Works
25
Capacity (mm) Iron Works
10
Power Source (AC100V)
50/60Hz
Cord Length (m)
2.5
Dimensions (Width W x Height H) (mm)
210x180
Weight (kg)
1.25
Specification
Double insulation structure and electronic continuously variable transmission, forward/reverse rotation mechanism, neck diameter phi 43mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GBM10RE/N 11065722 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Drilling of wood
5
From Japan
On 2016-04-14 20:24:02
Although compact powerful. It was also open effortlessly in 24mm thickness in the woodwork for the core installation of φ90. It is possible to speed adjustment in the trigger is GOOD Center mistakes hardly cause.
This review is about item#11065722.
DYI
3
From Japan
On 2016-04-01 16:58:48
Although heavy than expected, the performance surface is completely without problem to the minute to be used in the DYI
This review is about item#11065722.
Processing of the machine assembly work
5
From Japan
On 2015-04-15 19:50:05
Very if there is good torque lever - the force acceleration of speed only is changing the good work efficiency
This review is about item#11065722.
"Parts made"
5
From Japan
On 2014-05-15 14:55:51
It was perfect because I was looking for a tool that is suitable for the small parts manufacturing.
This review is about item#11065722.
Used in drilling work of the jig fittings
5
From Japan
On 2014-02-27 16:01:54
The hole machining strong force, or purchase plans a very happy ... the same type
This review is about item#11065722.
Ideal for small drilling
5
From Japan
On 2011-12-02 20:47:39
Drill of Bosch, but had one of those large, so large and heavy, I have tired a little work. This drill, lighter weight, previous Although it is the same size as the small drill that has been used, there is a power, a 12mm drill In the mounting state, I was able to drilling with confidence the timber at a low speed. That's cheap and there is no power to drill, there is no stability at low speed, but this drill I feel the strength that was also stable at low speed.
This review is about item#11065722.
Drilling to metal
1
From Japan
On 2011-07-29 10:37:29
Lowest rotational speed is too fast. Even just lightly press the switch, it can not be delicate become a substantial number of revolutions adjustment at all. I bought two, but it is shelved in one day.
This review is about item#11065722.
Iegaiheki drilling for antenna wiring
5
From Japan
On 2011-07-12 11:53:08
Less frequently used in home DIY is, there does not buy did and if good things to buy. Indeed Bosch feeling of use is also good durability also easy to handle not only many in high likely size basis. Chuck handle even if you firmly feel different from the cheap Product Reviews upon purchase is helpful.
This review is about item#11065722.
DIY
5
From Japan
On 2011-04-07 22:27:21
No problem. Harsh use, durability because it does not do not know.

Related Products