Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number Internal Width (mm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Internal Width (mm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1box 1 S-31 86323325 72.99 SGD
Shipped after 2018-01-22
Elastomer PVC 355-0826 25 Black 6500 1Box 1 S-32 11070306 57.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 3
1 star 1
Review Rating: 3.82
17 Customer Reviews
The reviews are automatic translation.
Mounting on new car
3
From Japan
On 2017-09-21 22:50:53
Think about reconsideration of the width and thickness of attached double sided tape.
This review is about item#11070306.
Attached to new car / used car
4
From Japan
On 2017-07-26 07:44:47
Price, material etc. are satisfied. As they are sent by rolls, both ends that are attached will float.
This review is about item#11070306.
To prevent scratches at loading and unloading of baggage
5
From Japan
On 2017-06-28 16:56:06
It was fitted tightly according to the length of the car, it was good without creating a gap.
This review is about item#11070306.
Used for secondhand cars
5
From Japan
On 2017-06-15 10:33:51
It was very helpful to receive correspondence very soon and to deliver it the next day.
This review is about item#11070306.
Mounting on light tiger
2
From Japan
On 2017-04-25 23:52:21
The product bends thinly and it can not take any habit. After all the roll is not good
This review is about item#11070306.
Cushioning material of light tiger carrier
5
From Japan
On 2016-05-18 15:23:21
Until arriving, it was interesting what it was. Rounded round items arrive, straight out and use it. Please keep in mind that it will shrink as it stretches too much.
This review is about item#11070306.
Various work
2
From Japan
On 2016-04-27 15:59:13
The end is warped due to insufficient adhesion of double sided tape.
This review is about item#11070306.
As a prevention of scratches on Aori Deep
3
From Japan
On 2015-05-19 14:25:21
Because it is a product that is rolled into a box, I thought that it was hanging somewhat with habit, but I was struggling with rolling hooks that are not extraordinary. It is fixed to double-sided tape, but it can not be stuck straight. Velor bellows the side part after pasting. When the number of days passes after that, he can heal it, but this time the total length will shrink about 1 cm. Still, those who want to use should better use it after stretching out straight for about a month under the scorching sun.
This review is about item#11070306.
When to place a ladder
5
From Japan
On 2014-12-19 15:08:50
You can cut as you think! Because the rubber is so soft the ladder does not slip! I wonder if the force of double-sided tape is a bit weak
I used it as a light tiger's corner guard
4
From Japan
On 2014-11-03 18:04:11
Because the corner guard is rounded, the rubber is deformed or opened, so I was in trouble.
This review is about item#11070306.

Related Products