Buy more than* S$200* and get FREE SHIPPING

Rubber Boots, Oil Resistance, "Zona G3"

4.67 (12)
Purpose
Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries, Food processing, kitchen work, fisheries
Standard Weight (g/1 leg)
880(26.0cm), 880(26.0cm)
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Length (cm)
30 (in the case of 26.0cm), (In the case of 26.0cm) 30
Type
HACCP compliant kitchen for boots, HACCP supports boots for kitchen
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29 3E, 3E 1Pair 1 - 09908884 45.99 SGD
In stock
24, 24 2E, 2E 1Pair 1 - 09908805 45.99 SGD
Shipped after 2018-01-24
24.5, 24.5 3E, 3E 1Pair 1 - 09908814 45.99 SGD
In stock
25, 25 3E, 3E 1Pair 1 - 09908823 45.99 SGD
In stock
25.5, 25.5 3E, 3E 1Pair 1 - 09908832 45.99 SGD
In stock
26, 26 3E, 3E 1Pair 1 - 09908841 49.99 SGD
In stock
26.5, 26.5 3E, 3E 1Pair 1 - 09908857 45.99 SGD
In stock
27, 27 3E, 3E 1Pair 1 - 09908866 49.99 SGD
In stock
28, 28 3E, 3E 1Pair 1 - 09908875 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Work in the rain
5
From Japan
On 2017-10-04 15:54:57
In terms of price and quality, this was the best. It lasts a long time for a cheap price.
This review is about item#9908866.
Agricultural work of vegetable making
4
From Japan
On 2017-07-02 01:56:43
Does the color of the sole from yellow to black? (Because appearance is not fashionable)
This review is about item#09908841.
garden work
5
From Japan
On 2017-05-18 21:14:16
In the home center's made in China, only a little shoe sole (heel) has decreased, the inside is hollow so water enters and is not used. I think that the hole does not open even if wearing decreases because the heel part made in Japan is all made of resin (I think this is rubber). Made in China, eventually, even if you can buy it at around 1500 yen you will soon be discarded. It is a loss of cheap buying. Even if it is somewhat high quality and durability are markedly different.
This review is about item#9908832.
For boat fishing
5
From Japan
On 2017-05-02 20:59:02
For importance on practicality, recently boots for fishing boats have chosen this. We purchased the last one for about 5 years from fifteen times a year to fifteen times a year. I got a lining on the drift so I replaced it. However, since cracks etc. have not occurred, we will continue to use it as a reserve. The color rain boots of two or more colors surely enters a crack at the boundary of color and seems to be weak against ultraviolet rays. There is no boundary with black one color, it seems that it is difficult for cracks to enter.
This review is about item#9908866.
I wear it every day.
5
From Japan
On 2017-04-12 09:05:48
3E · Bottom rubber · In an ordinary store it is difficult to purchase
This review is about item#9908875.
Working time when wet feet
4
From Japan
On 2017-01-17 17:37:32
I am using it because it is durable against the price. I wish it would cost a little more.
This review is about item#9908841.
Used for on-site work
5
From Japan
On 2016-06-08 17:33:07
I feel comfortable and long-lasting, so I am satisfied.
This review is about item#09908841.
Attaching a piece of paper and farming
3
From Japan
On 2016-06-08 07:41:48
It was 3E but I want 4E. It is cramped and difficult to wear thick socks.
This review is about item#09908875.
Used everyday in Seiko
5
From Japan
On 2016-02-09 15:32:01
Size (28.0 cm) can not be purchased generally until now. Find 29.0 cm and buy with 3E
This review is about item#09908884.
Coal crushing work.
5
From Japan
On 2015-12-27 15:28:08
It is easy to put on and take off boots.
This review is about item#09908857.

Related Products