Buy more than* S$200* and get FREE SHIPPING

Truck Net

4.50 (2)
Dimensions (m)
1.8x2.1
Weight (g)
1050
TRUSCO Part Number
337-1221
Specification
Mesh(1 cell per 1 side length)/26.5mm
Accessories
With eight rubber ropes (about 1 m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 S-41 11070315 67.99 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Order to suppress
5
From Japan
On 2016-03-10 15:09:26
Convenient
This review is about item#11070315.
Holding of luggage
4
From Japan
On 2009-09-24 09:58:41
Better fit than the sheet because it takes luggage in the eyes of the net.
This review is about item#11070315.

Related Products