Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Man Brake Bleeder

4.86 (7)
Purpose
Air bleeding and exchange of hydraulic pressure brake cars' brake fluid
Hose Length (m)
1
Working Pressure (MPa)
0.6 - 0.9
Tank Capacity (L)
2
Connection Diameter
PT1/4 inch
Material
Plastic
Accessories
Air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 05008 11066142 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
4 wheel brake oil and clutch oil change
5
From Japan
On 2015-02-22 22:14:57
It's noisy because it keeps running the compressor, but you can do it by yourself. Since it is impossible to empty the reservoir tank, it is troublesome to always monitor it. Well, these are not related to this product, so I am satisfied.
This review is about item#11066142.
Motorcycle air vent
5
From Japan
On 2014-12-07 15:16:29
Until now I used a manual thing, but I had difficulty pulling out of air, so I had a hard time buying this product. I wonder what the hardships you have had so far? I felt the air vent was finished. It seems that maintenance in the future will be easier.
This review is about item#11066142.
Brake oil / clutch oil change
4
From Japan
On 2014-06-19 11:05:53
Sitting is good as it is big. On the contrary it's so big that it's so big to hang it somewhere.
This review is about item#11066142.
Bleed air
5
From Japan
On 2014-04-17 16:23:08
Easy to use just by grasping the lever with a large tank. It is saved because it is cheaper than domestic famous manufacturer
This review is about item#11066142.
Brake fluid exchange
5
From Japan
On 2014-03-17 15:23:01
Since the body has weight, it has a sense of stability. Usage is easy. There was a workaround when I did not inhale it in the instructions that wrote the usage, which is helpful. It is the strongest with another shape of nipple, spare nipple, hose.
This review is about item#11066142.
Hydraulic brake, bleeding of hydraulic clutch, exchange of fluid
5
From Japan
On 2013-08-27 10:57:18
It is very easy to work because the length of the hose and the shape of the nipple are easy to use and the body is stable.
This review is about item#11066142.
To exchange brake fluid
5
From Japan
On 2013-07-18 07:46:17
Some one-man breeders have been sold, but as a result of various trials this is the best use. The tank is solid and it will not collapse and there is no troublesome to bother turning the lid because there is a drain to drain the waste oil. The durability of the rubber packing of the drain part is a place I want to watch over the future.
This review is about item#11066142.

Related Products