Buy more than* S$200* and get FREE SHIPPING

Garage Tool Set Jr

3.10 (10)
Purpose
For motorcycle and automobile maintenance work!
Set Contents
T-handle driver Ratchet handle insertion angle 9.5mm Universal joint angle 9.5mm plug 9.5 mm extension plug-ins corner bar (75 mm, 150 mm) 9.5 mm angular plug sockets (8, 10.11, 12.13, 14.15 17.19 mm) Needle-nose pliers 150mm Combination Pliers 150mm Allen wrenches (1.5, 2, 2.5 and 3.4 / 5 / 5.5 / 6) 25 mm bits minus (-4) 25 mm _ top plus bit (+0・+1・+2・+3) 25 mm Torx bit (T10, T15, T20, T25, T30) Driver (+1X100mm, +2X100mm, +3X38mm, - 6X100mm, - 6X38mm) Combination wrenches (8.10, 12.13, 14.17) mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(45pcs) 1 ETS-45G 11066133 66.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 0
2 star 2
1 star 2
Review Rating: 3.10
10 Customer Reviews
The reviews are automatic translation.
Bike (NINJA250) for maintenance
5
From Japan
On 2016-05-12 14:34:27
Affordable, was purchased want a decent suite of tools. Ease of use is also good, cost performance is I think that any good best. If novice, much I think in this set of tools than enough, I felt it was good to buy.
This review is about item#11066133.
Maintenance other
2
From Japan
On 2016-05-04 18:54:06
T-shaped grip, was destroyed by one shot I thought that it was obvious broken'm this and from the structure Again it would be better to think of the things you use, such as a little tightening of the day-to-day, we realized the expensive and skimp on the tool
This review is about item#11066133.
General use in the office
4
From Japan
On 2016-01-26 14:45:27
It is a set of tools for everyday use, but it is satisfactory product. Speaking by force, for drivers such there is a high frequency of use, you might want even if there is a grade-up of the contents of the driver.
This review is about item#11066133.
Little work
4
From Japan
On 2015-02-03 13:11:05
The tool will not think that a good thing, but as far as the extent of not licking the screws, and this in enough either.
This review is about item#11066133.
Maintenance of the engine room
1
From Japan
On 2014-06-26 13:53:49
After arrival, it was to start the work to go immediately to the home garage had purchased at a nearby store for there is no driver for the socket wrench.
This review is about item#11066133.
Mounted on a pleasure boat
1
From Japan
On 2014-05-08 20:04:29
It is Nanchatte tool. In household tool, the playing field is the extent of the tool set used by the mother, for example, when the loose screws of assembled furniture.
This review is about item#11066133.
Mounted on a ski boat
2
From Japan
On 2014-05-05 21:25:28
Nanchatte I feel that .... For the assembly of when I bought something, it looks like this is a bonus tool. A very bad thing, when the loose screws of assembling furniture at home, is just a good feeling to mother use.
Choi work for?
4
From Japan
On 2013-12-23 00:16:26
Until now, there is only driver set the thing that has been is like a toy used for home Since become expensive and align in one way rose, I bought a set of affordable I wonder if the grip of the driver class is hard to grip. . . But there is no problem in normal use
This review is about item#11066133.
Motorcycle repair
4
From Japan
On 2013-09-15 14:13:08
Easy to use and not fall into the case.
This review is about item#11066133.
Car maintenance
4
From Japan
On 2011-05-28 09:50:56
It was quite a set for the price
This review is about item#11066133.

Related Products