Buy more than* S$200* and get FREE SHIPPING

Disc Brake Spreader

4.47 (15)
Plate Aperture Value
13 - 78mm
Plate Size (mm)
50x60
Hexagon Opposite Side(mm)
21
Plug Angle (mm)
12.7(1/2)
Weight (g)
About 740
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 05010 11066151 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Disk brake piston crushing out.
4
From Japan
On 2017-10-02 15:07:27
It is used for servicing when the movement of the piston of the motorcycle's disc brake becomes acute. It is cheap, but you can use it neatly.
This review is about item#11066151.
Brake pad replacement operation
5
From Japan
On 2015-02-04 14:23:35
It is easy to use.
This review is about item#11066151.
Change brake pad
3
From Japan
On 2015-01-19 10:04:26
I feel a little heavy. I think whether it will be a good feeling if a feeling of use gradually comes out as to whether it is such a thing as price.
This review is about item#11066151.
Brake exchange
5
From Japan
On 2014-11-14 21:40:18
It is enough for me of semi-professional. It seems to be able to use for 5 to 6 years.
This review is about item#11066151.
Replacing the Disk Pad
1
From Japan
On 2013-10-15 04:40:02
There is play in the shaft and it does not spread in parallel. It is poor construction.
This review is about item#11066151.
Disc brake maintenance
5
From Japan
On 2013-05-07 20:24:20
There was no problem at all in function. I was saved by work.
This review is about item#11066151.
Brake pad exchange
5
From Japan
On 2013-02-23 13:22:27
After all it is an indispensable item when changing the pad. I was worried because the price was cheap, but it was wiped out when I tried it. I think that it is sufficient quality for Sunday mechanic.
This review is about item#11066151.
When replacing disk pad
5
From Japan
On 2012-11-22 12:40:15
It is made to be able to rotate by inserting a 21 mm socket or 12.7 sq of the ratchet, and this will be confident in strength. The movement is smooth, weighs 740 g, but there is no feeling so heavy, easy to use. I do not know if I do not see the durability a little more, but I used about five, but the usability does not change. Oil for lubricating the threaded part is also enclosed, well, this is what you say unnecessary, but if you are kind.
This review is about item#11066151.
Personal car maintenance
5
From Japan
On 2012-05-27 19:39:38
I am doing great. I hope somewhat cheap.
This review is about item#11066151.
Exchange of brake pads
5
From Japan
On 2011-12-30 18:04:58
I used it for the brake of one side 2 pot. There is no trouble in particular.

Related Products