Buy more than* S$200* and get FREE SHIPPING

Blower

5.00 (2)
Wind Pressure (kPa)
5.5
Tip Nozzle Diameter
24
Nozzle Mounting Part
Inner diameter 40x outer diameter 51mm
Air Capacity (m3/min)
3.5
Cord Length (m)
5
Dimensions (Length L x Width W x Height H) (mm)
X167x198 and (247 without nozzle) 452
Revolution (min-1[r.p.m])
16000
Power Consumption (W)
630
Power (V)
Single-phase 100
Current (A)
6.6
Weight (kg)
1.7
Accessories
Nozzle (200mm), dust pack (1.4L)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-3500 11066307 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used to skip the water after the car wash the car
5
From Japan
On 2015-10-07 21:06:37
The draining of the car there is a wind of more than ten minutes. However, since the operation sound is in its own way, there is only likely be used during the day. Even if there is no problem sound, I think enough to skip the water after the car wash. If always Tobase the water by wind pressure the entire car around the place where water comes dripping, wipe work is easier in each stage. In addition, it will deviate from the intended use, but tried also aspiration of fallen leaves, here nozzle is thin, was not suitable for cleaning of fallen leaves in the entrance that is too much garden. Also to clean the garden, towards the balloon than suction, it is about use. (Gravel cleaning car carpet, it was full play to the power.)
This review is about item#11066307.
coating
5
From Japan
On 2013-03-18 23:35:34
It is perfect for coating work in the field. Truly will be powerful in the hand has been blown away likely. I'm glad I bought it.
This review is about item#11066307.

Related Products